Shop All Reusable Respirators
Sundstrom Safety
Sundstrom™ SR200 Full Face Respirator, M/L
Mfr # SR 200 PC
Zoro # G4781226
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Snap in Gasket
- Respirator Connection Type Snap-In Gasket
- Facepiece Material Silicone
- Head Harness Material Nylon
- Series SR 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sundstrom Safety
- MFR # SR 200 PC
- Zoro # G4781226
- Country of Origin Sweden
- Category Reusable Respirators
Dimensions
Mask Size | M |
Size | M/L |
Details
Connection | Snap in Gasket |
Respirator Connection Type | Snap-In Gasket |
Facepiece Material | Silicone |
Head Harness Material | Nylon |
Series | SR 200 |
Typical Application | General Industry |
Standards | NIOSH 42 CFR Part 84 |
Full Face Suspension Type | 6 pt |
Suspension | 6 Point |
Configured For | Cartridges |
Includes | Full Face Mask, Adapter SR 280-3, Test Disc SR 322, Prefilter SR 221, Prefilter Holder SR 5153, Cleaning Wipe SR 5226 and ID Tag SR 368, Carrier Strap |
Item | Full Face Respirator |
Cartridges Included | No |
Color | Black, Blue |
Number of Cartridges Included | 0 |
Number of Suspension Points | 6 |
NIOSH Rating | Not Rated |
Description
Full Face Respirator, SR 200 Series, M, Cartridges Included No, Facepiece Material Silicone, Respirator Connection Type Snap-In Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Particulate Blocking Fire Hood (H41LPNBFHOS)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, White, 6, PR (11-600)
- WEARWELL 10 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- NMC Danger Do Not Remove This Tag, Pk25 (RPT66)
- SUNDSTROM SAFETY Sundstrom™ SR 100 Half Mask Respirator, S/M (SR 100 S/M)
- SUNDSTROM SAFETY Sundstrom™ SR 100 Half Mask Respirator Kit, S/M (Pro Pack S/M)
- SUNDSTROM SAFETY Respirator Kit, DMP, M/L (H05-6821M)
- SUNDSTROM SAFETY Sundstrom™ SR200 Full Face Respirator Kit, M/L (Pro Pack SR 200)
- SUNDSTROM SAFETY Sundstrom™ SR 100 Half Mask Respirator Kit, M/L (Pro Pack M/L)
- SUNDSTROM SAFETY Half Mask Respirator, L/XL Size, Black (H01-2821)
- MSA SAFETY MSA Advantage™ 3200 Respirator, M (10031309)
- Sundstrom Safety Masks & Respiratory Protection