Shop All Reusable Respirators
Sundstrom Safety
Sundstrom™ SR200 Full Face Respirator Kit, M/L
Mfr # Pro Pack SR 200
Zoro # G4781262
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Snap in Gasket
- Respirator Cartridge Included Yes
- Application Construction, Painting, Restoration, Various Usages
- Respirator Connection Type Snap-In Gasket
- Cartridges Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sundstrom Safety
- MFR # Pro Pack SR 200
- Zoro # G4781262
- Country of Origin Sweden
- Category Reusable Respirators
Dimensions
Mask Size | M |
Size | M/L |
Details
Connection | Snap in Gasket |
Respirator Cartridge Included | Yes |
Application | Construction, Painting, Restoration, Various Usages |
Respirator Connection Type | Snap-In Gasket |
Item | Full Face Respirator Kit |
Cartridges Included | Yes |
Facepiece Material | Silicone |
Standards | NIOSH 42 CFR Part 84 |
Suspension | 6 Point |
Head Harness Material | Nylon |
Series | SR 200 |
Includes | (1) Chlorine (CL), Hydrogen Chloride (HC), Hydrogen Flouride (HF), Organic Vapor (OV), Sulfur Dioxide (SD) Cartridge, (1) P100 Filter, (5) Prefilter, (1) Prefilter Holder, Cleaning Wipe, ID Tag |
Configured For | Cartridges |
Full Face Suspension Type | 6 pt |
Typical Application | Construction, Painting, Restoration, Various Usages |
Number of Suspension Points | 6 |
NIOSH Rating | Chlorine (CL), Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Organic Vapor (OV), P100, Sulfur Dioxide (SD) |
Number of Cartridges Included | 2 |
Description
Full Face Respirator Kit, SR 200 Series, M, Cartridges Included Yes, Includes (1) Chlorine (CL), Hydrogen Chloride (HC), Hydrogen Flouride (HF), Organic Vapor (OV), Sulfur Dioxide (SD) Cartridge, (1) P100 Filter, (5) Prefilter, (1) Prefilter Holder, Cleaning Wipe, ID Tag, Facepiece Material Silicone, Respirator Connection Type Snap-In Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Full Body Harness, L, Polyester (61DD39)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- HESTRA Glove, Leather, Goatskin, Black/Tan, M (73010-701-08)
- MUCK BOOT CO Women's Muckster II Faux Fur Mid Boot (WM2900 M 100)
- SUNDSTROM SAFETY Full Face Respirator Kit, Universal Size (H05-8521)
- SUNDSTROM SAFETY Full Face Respirator Kit, Universal Size (H05-8621)
- SUNDSTROM SAFETY Sundstrom® Safety Pro Pack SR 100, L/XL, 1 Each, (H05-5721L)
- SUNDSTROM SAFETY Sundstrom™ SR 100 Half Mask Respirator Kit, M/L (Pro Pack M/L)
- SUNDSTROM SAFETY Sundstrom® Safety Silica Dust Respirator Kit SR 100, L/XL, 1 Each, (H10-0020)
- SUNDSTROM SAFETY Respirator Kit, DMP, M/L (H05-6821M)
- MOLDEX Moldex 8000 Series Half-Mask Organic Vapor Respirator Kit (8111)
- Sundstrom Safety Masks & Respiratory Protection