Shop All Reusable Respirators
Sundstrom Safety
Sundstrom® Safety Pro Pack SR 200
Mfr # H05-8421
Zoro # G505304167
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sundstrom Safety
- MFR # H05-8421
- Zoro # G505304167
- UPC # 7392203003975
- Country of Origin Unknown
- Category Reusable Respirators
Description
Pro pack sr 200 a respiratory protection kit for several applications such paint, dust, mold, glue, acid gas and more. The sr 200 full face mask silicone air purifying respirator is intended for use when maximum safety and breathing comfort are required. The heat-treated silicone material is fda approved offering a safe and comfortable fit that molds to the shape of your face. This light weight full face mask has a concave polycarbonate visor which offers a wide and unobstructed view for the user. One pro pack includes everything you need. features chemical cartridge protects against organic gases and vapors as well as acid gases face piece is made of heat treated silicone with minimal risk of contact allergies a unique face seal design providing a high protection factor high-efficiency p100 particulate filter with a minimum 99.997% filtration efficiency against solid and liquid aerosols including oil double exhalation valve design providing only half the breathing resistance of competitive respirators can be used with our p100 filter and/or a range of chemical cartridges which can be "piggy-backed" together extra large 201 square inch p100 filter area provides extremely low breathing resistance, high air flow and extended filter life cartridge with extra large surface area provides extremely low breathing resistance and high gas absorption capacity delivered in a convenient storage box one-size-fits-all, respirator will accommodate most adults easily adjustable v-shaped latex free elastic head harness with a large crown plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 12 ft. L x Vinyl, 3/8" Thick (36VK96)
- RED KAP Mens Ss Navy Work Shirt No Pkts, L (SP26NV SS L)
- SEE ALL INDUSTRIES Mirror, Full Dome, Hi Vis, Acrylic, 36" dia. (PV36-360RT)
- BRADY Traffic Sign, 18" Height, 18 in Width, Plastic, Diamond, No Text (124580)
- SUNDSTROM SAFETY Sundstrom™ SR 100 Half Mask Respirator Kit, M/L (Pro Pack M/L)
- SUNDSTROM SAFETY Half Mask Respirator Kit, M/L (H10-0014)
- SUNDSTROM SAFETY Sundstrom™ SR200 Full Face Respirator Kit, M/L (Pro Pack SR 200)
- SUNDSTROM SAFETY Flu Respirator Kit, M/L (H05-5421M)
- SUNDSTROM SAFETY Half Mask Respirator Kit, S/M (H10-0015)
- SUNDSTROM SAFETY Sundstrom® Safety Pro Pack SR 100, L/XL, 1 Each, (H05-5721L)
- MILLER ELECTRIC Half Mask Respirator, LPR-100, Includes Two P100 Filters, Medium/Large (ML00895)
- Sundstrom Safety Masks & Respiratory Protection