Sundstrom Safety

Sundstrom® Safety Mining Safety Kit S/M


product price: $95.79
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Mining safety kit s/m the sr 100 silicone half mask air purifying respirator is intended for use when maximum safety and breathing comfort are required. The heat-treated silicone material is fda approved offering a safe and comfortable fit that molds to the shape of your face. Extremely low breathing resistance makes this mask optimal for low to strenuous work activates. One mining safety kit includes everything you need. features a unique face seal design providing a high protection factor face piece is made of heat treated silicone with minimal risk of contact allergies double exhalation valve design providing only half the breathing resistance of competitive respirators high-efficiency p100 particulate filter with a minimum 99.997% filtration efficiency can be used with our p100 filter and/or a range of chemical cartridges which can be "piggy-backed" together extra large 201 square inch p100 filter area provides extremely low breathing resistance, high air flow and extended filter life delivered in a convenient storage box size small/medium easily adjustable v-shaped latex free elastic head harness with a large crown plate

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.