Shop All Reusable Respirators
Sundstrom Safety
Sundstrom® Safety Farm Pack M/L
Mfr # H05-6521M
Zoro # G405294971
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sundstrom Safety
- MFR # H05-6521M
- Zoro # G405294971
- UPC # 7392203005894
- Country of Origin Unknown
- Category Reusable Respirators
Description
Farm pack m/l a respiratory protection kit for the avid farmer covering applications ranging from pesticides, fertilizing, wood work, grinding, glue, mechanical repair, dust, hay, and more. The sr 100 silicone air purifying respirator is intended for use when maximum safety and breathing comfort are required. The heat-treated silicone material is fda approved offering a safe and comfortable fit that molds to the shape of your face. Extremely low breathing resistance makes this mask optimal for low to strenuous work activates. One farm pack includes everything you need. features chemical cartridges protects against organic gases and vapors as well as acid gases, ammonia and methylamine face piece is made of heat-treated silicone with minimal risk of contact allergies a unique face seal design providing a high protection factor high-efficiency p100 particulate filter with a minimum 99.997% filtration efficiency against solid and liquid aerosols including oil double exhalation valve design providing only half the breathing resistance of competitive respirators can be used with our p100 filter and/or a range of chemical cartridges which can be "piggy-backed" together extra large 201 square inch p100 filter area provides extremely low breathing resistance, high air flow and extended filter life cartridge with extra large surface area provides extremely low breathing resistance and high gas absorption capacity delivered in a convenient storage box size medium/large easily adjustable v-shaped latex free elastic head harness with a large crown plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 451R87 (451R87)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (11-735)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest/Legs, XL (020-1224)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 18 in (1901X)
- SUNDSTROM SAFETY Full Face Respirator Kit, Universal Size (H05-8521)
- SUNDSTROM SAFETY Half Mask Respirator, L/XL Size, Black (H01-2821)
- SUNDSTROM SAFETY Sundstrom™ SR 100 Half Mask Respirator Kit, S/M (Pro Pack S/M)
- SUNDSTROM SAFETY Sundstrom™ SR 100 Half Mask Respirator Kit, M/L (Pro Pack M/L)
- SUNDSTROM SAFETY Full Face Respirator Kit, Universal Size (H05-8621)
- SUNDSTROM SAFETY Sundstrom™ SR 100 Half Mask Respirator, M/L (SR 100 M/L)
- 3M Half Facepiece Respirator Assemblies 6000 Series, With Filters (50051131070030)
- Sundstrom Safety Masks & Respiratory Protection