Shop All Supplied Air System Accessories
Sundstrom Safety
Sundstrom® Airline Glass Visor, Black
Mfr # H03-1221
Zoro # G504969787
Free Shipping & Returns
$1,432.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sundstrom Safety
- MFR # H03-1221
- Zoro # G504969787
- Country of Origin Unknown
- Category Supplied Air System Accessories
Description
This sundstrom sr 200 airline supplied air respirator full face mask (sar) is a supplied air respirator (sar) in continuous flow mode (cf) and is designed for connection to a compressed air supply. The unique feature of the sr 200 airline (sar) is the scope it provides for filter/cartridge back up. The breathing hose can be released from both the face piece and the control valve. The equipment can then be used as an air purifying respirator (apr). The sr 200 airline (sar) can be used as an alternative to air purifying respirators in all situations in which the latter are recommended. This applies especially if the user is doing hard or sustained work, and if the pollutants have poor warning properties or are particularly toxic. The sr 200 airline (sar) is made of materials that are not liable to give rise to sparking when subjected to friction, which enables the device to be used in an explosive or fire-hazardous environment. Control valve, flow meter and warning whistle for temporary and continuous monitoring of the air flow are included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Rhino Metal Label Non-Adhesive Tape, 0.5 in. x 16 ft, Aluminum (31000)
- DUNLOP Men's Steel Hip Wader Black (8685600)
- GLOBAL INDUSTRIAL Full Dome Acrylic Warning Mirror, Indoor, 36 Dia., 360° Viewing Angle (670563)
- FIRST ALERT Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (9120LBL)
- ALLEGRO INDUSTRIES Low Pressure Air Line Hose, 25 ft. (9100-25)
- ALLEGRO INDUSTRIES Cold/Cool Air System Flow Adapter (9910-11EF)
- BARJAN 25 In Double Hose Tender Kit (RP94212)
- AIR SYSTEMS INTL Hose, 3/16 Id X 5/16 Od Clear Tubing (HOS001)
- ALLEGRO INDUSTRIES Hood, White, Tyvek(TM) (9911-20)
- ALLEGRO INDUSTRIES Airline Hose, 50 ft., Polyvinyl/Polyester (9101-50B)
- AIR SYSTEMS INTL Vacuum Hose, 1 1/2 In X 10Ft W/Cuffs (AV-H10)
- Sundstrom Safety Masks & Respiratory Protection