Shop All Respirator Accessories
Sundstrom Safety
Spectacle Frame, Universal Size
Mfr # SR 341
Zoro # G7974863
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Material Metal
- For Use With Full Face SR200
- Standards NOISH Approved
- Includes Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sundstrom Safety
- MFR # SR 341
- Zoro # G7974863
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Size | Universal |
Details
Material | Metal |
For Use With | Full Face SR200 |
Item | Spectacle Frame |
Standards | NOISH Approved |
Includes Lens | No |
Frame Material | Metal |
Compatible with Manufacturer Part Number | SR 200 |
Frame Color | Black/Silver |
Compatible with Series | SR 200 |
Compatible with Brand | Sundstrom |
Description
Spectacle Frame, Includes Lens No, For Use With Full Face SR200, Compatible with Brand Sundstrom, Compatible with Series SR 200, Frame Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ARC 9 oz NFPA 70E Compliant ArcRated Jacket, M (N1530-M)
- BANNER STAKES Magnetic Belt Barrier, DoNotEnter ArcFlsh (MH7010)
- HY-KO Private Property Keep Out Sign 6" x 14", 5PK (A23006)
- ZING Parking Sign, Customer Parking Only, 18X12 (2202)
- SUNDSTROM SAFETY Universal Filter Cartridge (SR 292)
- SUNDSTROM SAFETY Pre-Filter Holder, Universal Size, PK5 (R01-0605)
- SUNDSTROM SAFETY Head Harness, Cradle (R01-2002)
- SUNDSTROM SAFETY Polycarbonate Visor (SR 366)
- SUNDSTROM SAFETY Mesh Head Harness (R01-1203)
- SUNDSTROM SAFETY Protective Film, For SR200 Full Face, PK10 (SR 343)
- 3M Reusable Nylon Respirator Strg Bag, PK10 (FF-400-25)
- Sundstrom Safety Respirator Accessories