Shop All Reusable Respirators
Sundstrom Safety
Respirator Kit, Mining, M/L
Mfr # H05-6321M
Zoro # G4630631
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Respirator Connection Type Snap-In Gasket
- Cartridges Included Yes
- Includes (1) P100 Filter, (80) Prefilter, (1) Hard Plastic Storage Box
- Color Blue
- Configured For Cartridges, Filters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sundstrom Safety
- MFR # H05-6321M
- Zoro # G4630631
- Country of Origin Sweden
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Respirator Connection Type | Snap-In Gasket |
Cartridges Included | Yes |
Includes | (1) P100 Filter, (80) Prefilter, (1) Hard Plastic Storage Box |
Color | Blue |
Configured For | Cartridges, Filters |
Facepiece Material | Silicone |
Item | Half Mask Respirator Kit |
Disposable/ Reusable | Reusable |
Head Harness Material | Elastic |
Series | SR 100, SR 510 |
Typical Application | Mining Applications |
Standards | FDA, NIOSH |
Mask Headstrap Type | Standard |
NIOSH Rating | P100 |
Number of Cartridges Included | 1 |
Description
Half Mask Respirator Kit, SR 100, SR 510 Series, M, Includes (1) P100 Filter, (80) Prefilter, (1) Hard Plastic Storage Box, Facepiece Material Silicone, Head Harness Material Elastic, Respirator Connection Type Snap-In Gasket, Configured For Cartridges, Filters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Zippered, Hi-Viz, Lime, 6XL (61654)
- GLOBAL INDUSTRIAL 110 Gallon Drum Storage Safety Cabinet, Manual Close w/ Rollers (316105)
- NMC Rtk Hazard Warning Write-On Warning Label, Material: Pressure Sensitive Paper (WOL9)
- SHOWA 8005PF, Single Use Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (8005PFM)
- SUNDSTROM SAFETY Half Mask Respirator Kit, S/M (H10-0015)
- SUNDSTROM SAFETY Flu Respirator Kit, M/L (H05-5421M)
- SUNDSTROM SAFETY Sundstrom™ SR 100 Half Mask Respirator Kit, M/L (Pro Pack M/L)
- SUNDSTROM SAFETY Sundstrom™ SR200 Full Face Respirator, M/L (SR 200 PC)
- SUNDSTROM SAFETY Half Mask Respirator Kit, M/L (H10-0014)
- SUNDSTROM SAFETY Sundstrom® Safety Silica Dust Respirator Kit SR 100, L/XL, 1 Each, (H10-0020)
- 3M Full Facepiece Reusable Respirator, With Cool Flow Valve, 6000 Series, Size Large (6900)
- Sundstrom Safety Reusable Respirators