Shop All Reusable Respirators
Sundstrom Safety
Respirator Kit, DMP, S/M
Mfr # H05-6821S
Zoro # G4589216
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Respirator Connection Type Snap-In Gasket
- Includes (1) P100 Filter, (10) Prefilter, (1) Hard Plastic Storage Box
- Color Blue
- Configured For Cartridges, Filters
- Disposable/ Reusable Reusable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sundstrom Safety
- MFR # H05-6821S
- Zoro # G4589216
- Country of Origin Sweden
- Category Reusable Respirators
Dimensions
Mask Size | S |
Details
Respirator Connection Type | Snap-In Gasket |
Includes | (1) P100 Filter, (10) Prefilter, (1) Hard Plastic Storage Box |
Item | Half Mask Respirator Kit |
Color | Blue |
Configured For | Cartridges, Filters |
Disposable/ Reusable | Reusable |
Standards | FDA, NIOSH |
Head Harness Material | Elastic |
Facepiece Material | Silicone Rubber |
Cartridges Included | Yes |
Typical Application | Sanding, Grinding, Insulation, Clean-up of Mold, Lead, Asbestos and more |
Number of Cartridges Included | 1 |
Mask Headstrap Type | Standard |
NIOSH Rating | P100 |
Description
Half Mask Respirator Kit, S, Includes (1) P100 Filter, (10) Prefilter, (1) Hard Plastic Storage Box, Facepiece Material Silicone Rubber, Head Harness Material Elastic, Respirator Connection Type Snap-In Gasket, Configured For Cartridges, Filters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAIRMASTER 11" Stair Tread 4'0" Yellow-Black (511-YB4)
- SALISBURY Salisbury By Honeywell 26 Oz. Canvas Glove Bag, (GB112)
- CONDOR Safety Glasses, Spirit, Anti-Scratch, Adjustable Temples, Side Protection, Black Frame, Clear Lens (1VW22)
- NMC Wash Your Hands, WH5P (WH5P)
- SUNDSTROM SAFETY Sundstrom™ SR 100 Half Mask Respirator, M/L (SR 100 M/L)
- SUNDSTROM SAFETY Sundstrom® Safety Silica Dust Respirator Kit SR 100, L/XL, 1 Each, (H10-0020)
- SUNDSTROM SAFETY Sundstrom™ SR 100 Half Mask Respirator, S/M (SR 100 S/M)
- SUNDSTROM SAFETY Sundstrom® Safety Pro Pack SR 100, L/XL, 1 Each, (H05-5721L)
- SUNDSTROM SAFETY Respirator Kit, DMP, M/L (H05-6821M)
- SUNDSTROM SAFETY Sundstrom® Safety Pro Pack SR 200 (H05-8421)
- DRAEGER Draeger™ Mask Respirator, Universal (R55881)
- Sundstrom Safety Reusable Respirators