Shop All PAPR Accessories
Sundstrom Safety
Replacement Hose, PUR, For SR500/SR200
Mfr # SR 550
Zoro # G4627235
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PUR
- For Use With SR 500 and SR 200
- System Type SAR System
- Standards EN 12942:1998 + A2:2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sundstrom Safety
- MFR # SR 550
- Zoro # G4627235
- Country of Origin Sweden
- Category PAPR Accessories
Dimensions
Length | 39 3/8 in |
Details
Item | Replacement Hose |
Color | Black |
Material | PUR |
For Use With | SR 500 and SR 200 |
System Type | SAR System |
Standards | EN 12942:1998 + A2:2008 |
Description
Replacement Hose, For Use With SR 500 and SR 200, 39 3/8 in Length, PUR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Ice Cleats, Mid-Sole Coverage, Pull On (REPLCLEATSS)
- 3M Pipe Collar, 1-1/2 In., For Plastic Pipe (ULTRA-PPD-1.5)
- WERMA Tower Light Assembly, 24VAC/DC, 100mA, 37mm (69811075)
- CONDOR Elec. Glove Protector, 8, White, PR (3RMZ8)
- SUNDSTROM SAFETY Face Seal for Hard Shell Hood (SR 546)
- SUNDSTROM SAFETY PAPR Hood, Covers Neck/Shoulders (SR 530)
- SUNDSTROM SAFETY Face Shield Helmet, Universal Size (R06-0808)
- SUNDSTROM SAFETY PAPR Hood, PVC Coated Fabric, M/L (SR 520)
- SUNDSTROM SAFETY Cartridge, Threaded, OV, SD, CL, HC, HF, Yellow, 2 PK, NIOSH 42 CFR 84 (SR 532)
- SUNDSTROM SAFETY PAPR Hood, PVC Coated Fabric, S/M (SR 520)
- GVS-RPB RPB Safety Nova 2000 Visor Kit (NV2004)
- Sundstrom Safety Masks & Respiratory Protection