Shop All PAPR Accessories
Sundstrom Safety
Protect Film for Hood Visor, PK12
Mfr # SR 522
Zoro # G4611241
product price: $57.95
/pk 12, $4.83/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SR 520, SR 530
- Material PET
- Includes Protective Lens Tear Off
- Color Clear
- Color Code Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sundstrom Safety
- MFR # SR 522
- Zoro # G4611241
- Country of Origin Sweden
- Category PAPR Accessories
Details
For Use With | SR 520, SR 530 |
Item | Protective Film for Hood Visor |
Material | PET |
Includes | Protective Lens Tear Off |
Color | Clear |
Color Code | Clear |
Description
Protective Film for Hood Visor, For Use With SR 520, SR 530, PET, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- SIGNMISSION No Parking Sign No Truck Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23661 (A-1218-23661)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size S (STA5BU/S)
- SUPERIOR MFG GROUP, NOTRAX NoTrax Ergo Trax Grande Anti Fatigue Mat 15/16in Thick 2' x 3' Black (985S0023BL)
- SUNDSTROM SAFETY Welding Shield, Universal Size (SR 59009)
- SUNDSTROM SAFETY Welding Shield, Universal Size (SR 59010)
- SUNDSTROM SAFETY Face Shield Helmet, Universal Size (R06-0805)
- SUNDSTROM SAFETY Welding Shield, Universal Size (T06-8011)
- SUNDSTROM SAFETY PAPR Hood, PVC Coated Fabric, M/L (SR 520)
- SUNDSTROM SAFETY Sundstrom® Safety SR 530 Hood, H06-0421 (H06-0421)
- 3M Versaflo(TM) Double Bib Painter Hood (S-757)
- Sundstrom Safety Masks & Respiratory Protection