Shop All Cartridges And Filters
Sundstrom Safety
Prefilter, White, 80 PK, NIOSH Approved
Mfr # SR 221
Zoro # G4283404
product price: $80.69
/pk 80, $1.01/ea
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Sundstrom Respirators
- Color Code White
- Respirator Cartridge Type Air Purifying Respirator Filter
- Respirator Connection Type Filter Retainer Cover
- Typical Application Particulates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sundstrom Safety
- MFR # SR 221
- Zoro # G4283404
- Country of Origin Sweden
- Category Cartridges And Filters
Details
Item | Prefilter |
For Use With | Sundstrom Respirators |
Color Code | White |
Respirator Cartridge Type | Air Purifying Respirator Filter |
Respirator Connection Type | Filter Retainer Cover |
Typical Application | Particulates |
Standards | NIOSH Approved |
Accessory Type | Prefilter |
Description
Item Prefilter, For Use With Sundstrom Respirators, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, 24" x 36" (RRO2436)
- RADIANS Radians Arctic Radwear(R) Hard Hat Cooling Sweatband (RCS211)
- PIG Build-A-Berm Spill Berm Wall End, PK2 (PLR114)
- 5.11 Military/Tactical Boot, 8" H, Size 14, PR (12417)
- SUNDSTROM SAFETY Cartridge, OV, SD, CL, HC, HF, Yellow, 4 PK, NIOSH 42 CFR 84 (SR 232)
- SUNDSTROM SAFETY Cartridge, OV, Black, 4 PK, NIOSH 42 CFR 84 (SR 218-6)
- SUNDSTROM SAFETY Cartridge, AM, MA, Green, 4 PK, NIOSH 42 CFR 84 (SR 229)
- SUNDSTROM SAFETY Filter, P100, Magenta, 5 PK, NIOSH 42 CFR 84 (SR 510)
- SUNDSTROM SAFETY Cartridge, CL, HC, SD, FM, White, 4 PK, NIOSH 42 CFR 84 (SR 231)
- 3M Filter, 10 PK, NIOSH Approved (50051138464641)
- HONEYWELL NORTH Combination Gas and Vapor Cartridges, 2PK (7582P100L)
- Sundstrom Safety Cartridges And Filters