Shop All Respirator Accessories
Sundstrom Safety
Pre-Filter Holder, Universal Size, PK5
Mfr # R01-0605
Zoro # G8519165
product price: $20.95
/pk 5, $4.19/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Full Face, Half Masks
- Size Universal
- Material Polypropylene
- Color Black
- Compatible with Manufacturer Part Number SR 100, SR 200, SR 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sundstrom Safety
- MFR # R01-0605
- Zoro # G8519165
- Country of Origin Sweden
- Category Respirator Accessories
Dimensions
Size | Universal |
Details
For Use With | Full Face, Half Masks |
Item | Pre-Filter Holder |
Material | Polypropylene |
Color | Black |
Compatible with Manufacturer Part Number | SR 100, SR 200, SR 90 |
Brand and Series | Sundstrom |
Standards | NIOSH Approved, OSHA Standard 1910.134 |
Compatible with Brand | Sundstrom |
Compatible with Series | SR 100, SR 200, SR 90 |
Features | Particle or Combined Filter |
System Type | APR System |
Accessory Type | Pre-Filter Holder |
Description
Item Pre-Filter Holder, For Use With Full Face, Half Masks, Compatible with Brand Sundstrom, Compatible with Series SR 100, SR 200, SR 90, Compatible with Manufacturer Part Number SR 100, SR 200, SR 90, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Spill Kit, Chem/Hazmat, Black (CLN1001)
- PORTWEST Iona Cotton Coverall, XL (C814)
- BRADY Plug Lockout, For 1/2 in Max Cord Diameter, For (1) 7/10 in Max Plug Diameter, Red (65674)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz10.5D, PR (15569)
- SUNDSTROM SAFETY Filter Gasket Seal (R01-1205)
- SUNDSTROM SAFETY Respirator Storage Bag, Soft Sided (SR 339)
- SUNDSTROM SAFETY Respirator Storage Box, Hard Case (SR 230)
- SUNDSTROM SAFETY Filter Adapter (SR 280-3)
- SUNDSTROM SAFETY Mesh Head Harness (R01-1203)
- SUNDSTROM SAFETY Membrane Kit (R01-2004)
- CONDOR Respirator Wipes, Alcohol, PK100 (22PN88)
- Sundstrom Safety Masks & Respiratory Protection