Shop All PAPR Accessories
Sundstrom Safety
PAPR Hood, PVC Coated Fabric, S/M
Mfr # SR 520
Zoro # G4634752
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NIOSH Approved
- Lens Material CA
- Material PVC Coated Fabric
- Color Blue
- Includes APF 1000, Hood with Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sundstrom Safety
- MFR # SR 520
- Zoro # G4634752
- Country of Origin Sweden
- Category PAPR Accessories
Dimensions
Size | S/M |
Details
Standards | NIOSH Approved |
Item | Hood |
Lens Material | CA |
Material | PVC Coated Fabric |
Color | Blue |
Includes | APF 1000, Hood with Hose |
For Use With | SR 500 |
Series | SR |
Application | General Purpose |
Headgear Type | Hood |
System Type | PAPR System |
Brand and Series | Sundstrom Safety SR |
Description
Hood, Hood, Headgear Size S/M, Includes APF 1000, Hood with Hose, PAPR System, SR
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Do Not Operate Machine Without Guards Sign (C457RB)
- CONDOR High Visibility Safety Sign, 4" W, 12" H (480X42)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161402)
- STEINER TIG Welding Gloves, Kidskin Palm, L, PR (0230-L)
- SUNDSTROM SAFETY Helmet, Universal, Blue (SR 580)
- SUNDSTROM SAFETY PAPR Hood, PVC Coated Fabric, M/L (SR 520)
- SUNDSTROM SAFETY Cartridge, Threaded, CL, HC, SD, FM, AM, MA, Olive, 2 PK, NIOSH 42 CFR 84 (SR 533)
- SUNDSTROM SAFETY Sundstrom® Safety SR 530 Hood, H06-0421 (H06-0421)
- SUNDSTROM SAFETY Sundstrom® Spare Visor Kit For Face Shield, Transparent (R06-0502USA)
- SUNDSTROM SAFETY Welding Shield, Universal Size (T06-8011)
- MILLER ELECTRIC Face Shield PAPR Head Seal, 15" L, 10" W (288344)
- Sundstrom Safety PAPR Accessories