Shop All PAPR Accessories
Sundstrom Safety
PAPR Hood, PVC Coated Fabric, M/L
Mfr # SR 520
Zoro # G4594624
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes APF 1000, Hood with Hose
- Standards NIOSH Approved
- Color Blue
- Lens Material CA
- For Use With SR 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sundstrom Safety
- MFR # SR 520
- Zoro # G4594624
- Country of Origin Sweden
- Category PAPR Accessories
Dimensions
Size | M/L |
Details
Includes | APF 1000, Hood with Hose |
Standards | NIOSH Approved |
Color | Blue |
Item | Hood |
Lens Material | CA |
For Use With | SR 500 |
Material | PVC Coated Fabric |
Series | SR |
Brand and Series | Sundstrom Safety SR |
Application | General Purpose |
System Type | PAPR System |
Headgear Type | Hood |
Description
Hood, Hood, Headgear Size M/L, Includes APF 1000, Hood with Hose, PAPR System, SR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Extreme Sweater Jacket Gray XLg (0780RGRAXLG)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, XL, 1 PR (707D-10)
- MILLER ELECTRIC Welding Jacket, XL, 30", Black/Navy (247117)
- DIXON Fire Hose Nozzle, 1 In., Red (SL100)
- SUNDSTROM SAFETY Sundstrom® Peel Offs For SR 570, Transparent, Pack of 10 (T06-0601)
- SUNDSTROM SAFETY Hood, Universal, White, For SR200, SR100 (SR 64)
- SUNDSTROM SAFETY Harness, Universal Size (SR 552)
- SUNDSTROM SAFETY Cartridge, Threaded, OV, SD, CL, HC, HF, Yellow, 2 PK, NIOSH 42 CFR 84 (SR 532)
- SUNDSTROM SAFETY Protect Film for Hood Visor, PK12 (SR 522)
- SUNDSTROM SAFETY Helmet, Universal, Blue (SR 584/SR 580)
- 3M Versaflo(TM) Helmet Asssembly, 6 Point (M-407)
- Sundstrom Safety PAPR Accessories