Shop All PAPR Accessories
Sundstrom Safety
PAPR Belt, Leather, For Fan Unit
Mfr # SR 503
Zoro # G4552764
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With SR 500
- Size Universal
- Includes Leather Belt
- Material Leather, Metal Buckle, Thermoplastic Elastomer (TPE)
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sundstrom Safety
- MFR # SR 503
- Zoro # G4552764
- UPC # 739220380103
- Country of Origin Sweden
- Category PAPR Accessories
Dimensions
Size | Universal |
Height | 4 ft |
Length | 4 ft |
Details
For Use With | SR 500 |
Item | Belt |
Includes | Leather Belt |
Material | Leather, Metal Buckle, Thermoplastic Elastomer (TPE) |
Color | Black |
Brand and Series | Sundstrom SR 500 |
System Type | PAPR System |
Series | SR 500 |
Color Code | Black |
Description
Belt, SR 500, For Use With SR 500, 4 ft Height, 4 ft Length, Leather, Metal Buckle, Thermoplastic Elastomer (TPE)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Flush Mount Clear Poly Thermostat Cover W/Key Lock 5-3/8" H x 8-1/2"W (STI-9110)
- MCR SAFETY Leather Welding Sleeve W Strap 25 Lengt (38425MW)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, L, 1 PR (4030-L (9))
- KLEIN TOOLS P100 Half-Mask Respirator, S/M (60246)
- SUNDSTROM SAFETY Sundstrom® Peel Offs For SR 570, Transparent, Pack of 10 (T06-0601)
- SUNDSTROM SAFETY Harness, Universal Size (SR 552)
- SUNDSTROM SAFETY PAPR Hood, PVC Coated Fabric, M/L (SR 520)
- SUNDSTROM SAFETY Face Shield Helmet, Universal Size (R06-0805)
- SUNDSTROM SAFETY PAPR Battery, Lithium Ion, 3.6Ah (SR 502)
- SUNDSTROM SAFETY Helmet, Universal, Blue (SR 584/SR 580)
- GVS-RPB PX5 High Efficiency (HE) Filter (03-892)
- Sundstrom Safety Masks & Respiratory Protection