Shop All PAPR Accessories
Sundstrom Safety
PAPR Battery, Lithium Ion, 3.6Ah
Mfr # SR 502
Zoro # G4528027
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With SR 500
- System Type PAPR System
- Material Lithium Ion
- Color Blue
- Brand and Series Sundstrom Safety SR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sundstrom Safety
- MFR # SR 502
- Zoro # G4528027
- Country of Origin Sweden
- Category PAPR Accessories
Details
Item | Battery |
For Use With | SR 500 |
System Type | PAPR System |
Material | Lithium Ion |
Color | Blue |
Brand and Series | Sundstrom Safety SR |
Minimum Operating Temperature | 14 Degrees F |
Series | SR |
Battery Chemistry | Lithium Ion |
Maximum Operating Temperature | 131 Degrees F |
Voltage | 14.8 V |
Description
Battery, Rechargeable Battery Type, 14.8 V Voltage, Sundstrom Safety SR, Lithium Ion
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Size 9 WESTSIDE ST, WOMENS PR (N1435-9W)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0419-NP_10x7 (LCU3-0419-NP_10x7)
- MCR SAFETY NitriShield, Disposable Medical Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Blue (6010M)
- PIP Class 3, Fr Treated Mesh Vest (305-HSVPFRLY-S/M)
- SUNDSTROM SAFETY Sundstrom® Peel Offs For SR 570, Transparent, Pack of 10 (T06-0601)
- SUNDSTROM SAFETY Welding Shield, Universal Size (T06-8011)
- SUNDSTROM SAFETY Face Seal for Hard Shell Hood (SR 546)
- SUNDSTROM SAFETY PAPR Hood, PVC Coated Fabric, M/L (SR 520)
- SUNDSTROM SAFETY Welding Shield, Universal Size (T06-4009)
- SUNDSTROM SAFETY Protective Hard Shell Hd Visor, PK12 (SR 542)
- 3M SPEEDGLAS Face Seal, FR Cotton, Black (26-0099-28)
- Sundstrom Safety PAPR Accessories