Shop All Respirator Accessories
Sundstrom Safety
Membrane Valve Kit
Mfr # R01-1204
Zoro # G4913246
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) each Exhalation Valve and Exhalation Valve Cover and (3) Inhalation Valves
- For Use With SR 200 Full face Respirator
- Accessory Type Membrane Valve Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sundstrom Safety
- MFR # R01-1204
- Zoro # G4913246
- UPC # 739220331204
- Country of Origin Sweden
- Category Respirator Accessories
Details
Item | Membrane Valve Kit |
Includes | (2) each Exhalation Valve and Exhalation Valve Cover and (3) Inhalation Valves |
For Use With | SR 200 Full face Respirator |
Accessory Type | Membrane Valve Kit |
Description
Item Membrane Valve Kit, For Use With SR 200 Full face Respirator, Includes (2) each Exhalation Valve and Exhalation Valve Cover and (3) Inhalation Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 ft. L x Vinyl; Closed Cell Foam, 1/2" Thick (39R797)
- PEAKWORKS Restraint Lanyards - 1" (25 mm) Webbing (V815404)
- NOTRAX 3 ft. L x Nitrile/PVC Foam Blend, 3/4" Thick (440S0033BL)
- RUBBERMAID COMMERCIAL Multilingual Caution Safety Cone, 3-Side, Fabric, 21 x 21 x 20, Yellow (FG9S0000YEL)
- SUNDSTROM SAFETY Pre-Filter Holder, Universal Size, PK5 (R01-0605)
- SUNDSTROM SAFETY Respirator Storage Box, SR200 Full Face (SR 344)
- SUNDSTROM SAFETY Protective Film, For SR200 Full Face, PK10 (SR 343)
- SUNDSTROM SAFETY Polycarbonate Visor (SR 366)
- SUNDSTROM SAFETY Head Harness, Single (R01-2001)
- SUNDSTROM SAFETY Universal Filter Cartridge (SR 292)
- 3M Exhalation Valve (6889)
- Sundstrom Safety Masks & Respiratory Protection