Shop All PAPR Accessories
Sundstrom Safety
Helmet, Universal, Blue
Mfr # SR 584/SR 580
Zoro # G8382227
product price: $704.99
/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With SR 500
- Standards NIOSH
- Lens Material Polycarbonate
- Suspension Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sundstrom Safety
- MFR # SR 584/SR 580
- Zoro # G8382227
- Country of Origin Sweden
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
Material | Plastic |
For Use With | SR 500 |
Item | Helmet |
Standards | NIOSH |
Lens Material | Polycarbonate |
Suspension | Adjustable |
Color | Blue |
Includes | APF 1000, Flip Up PC Visor, Hard Hat Protection with Flip Up Welding Bucket |
System Type | PAPR System |
Series | SR |
Application | Welding |
Brand and Series | Sundstrom Safety SR |
Headgear Type | Helmet |
Description
Helmet, Helmet, Headgear Size Universal, Includes APF 1000, Flip Up PC Visor, Hard Hat Protection with Flip Up Welding Bucket, PAPR System, SR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESCO SAFETY Full Cylinder Safety Tag, PK10 (KAT896AC)
- 5.11 Taclite Pro Pant, Mens, Black, 34x34 (74273)
- DELTA PLUS Over-the-Head Electronic Ear Muffs, 22 dB, QuieTunes, Green (COM-660R)
- VNM SIGNMAKER Label Tape, White, 1in W, For Mfr No. VnM4, REFWT-3254 (REFWT-3254)
- SUNDSTROM SAFETY Welding Shield, Universal Size (T06-8011)
- SUNDSTROM SAFETY Protect Film for Hood Visor, PK12 (SR 522)
- SUNDSTROM SAFETY Cartridge, Threaded, OV, SD, CL, HC, HF, Yellow, 2 PK, NIOSH 42 CFR 84 (SR 532)
- SUNDSTROM SAFETY Sundstrom® Safety SR 530 Hood, H06-0421 (H06-0421)
- SUNDSTROM SAFETY Welding Shield, Universal Size (SR 59009)
- SUNDSTROM SAFETY PAPR Hood, PVC Coated Fabric, M/L (SR 520)
- PUREFLO Visor Protector Heavy Duty (PR02510SP)
- Sundstrom Safety Masks & Respiratory Protection