Shop All PAPR Accessories
Sundstrom Safety
Helmet, Universal, Blue
Mfr # SR 580
Zoro # G8313496
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Includes APF 1000, Hard Hat Protection with Flip Up Poly Carbonate Visor
- Suspension Adjustable
- Lens Material Polycarbonate
- For Use With SR 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sundstrom Safety
- MFR # SR 580
- Zoro # G8313496
- Country of Origin Sweden
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
Material | Plastic |
Includes | APF 1000, Hard Hat Protection with Flip Up Poly Carbonate Visor |
Suspension | Adjustable |
Lens Material | Polycarbonate |
For Use With | SR 500 |
Color | Blue |
Item | Helmet |
Standards | NIOSH Approved |
Brand and Series | Sundstrom Safety SR |
Suspension Adjustment Type | Adjustable |
Headgear Type | Helmet |
Application | General Purpose |
System Type | PAPR System |
Series | SR |
Description
Helmet, Helmet, Headgear Size Universal, Includes APF 1000, Hard Hat Protection with Flip Up Poly Carbonate Visor, PAPR System, SR, Adjustable Suspension Adjustment Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Heat Resist Mitten, Wht, L, Terry Cloth, PR (4JD74)
- LYLE Slow Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (LW8-12-30HA)
- NEWLIFE ECO-PRO BY GELPRO Continuous Comfort Mat, 126" L x Polyurethane (104-01-24126-1)
- TILLMAN Cold Protection Gloves, 100g Thinsulate Lining, XL (1592XL)
- SUNDSTROM SAFETY Protect Film for Hood Visor, PK12 (SR 522)
- SUNDSTROM SAFETY Face Shield Helmet, Universal Size (R06-0805)
- SUNDSTROM SAFETY Hood, Universal, White, For SR200, SR100 (SR 64)
- SUNDSTROM SAFETY PAPR Hood, Covers Neck/Shoulders (SR 530)
- SUNDSTROM SAFETY Welding Shield, Universal Size (T06-4009)
- SUNDSTROM SAFETY PAPR Hood, PVC Coated Fabric, M/L (SR 520)
- GVS-RPB RPB Safety Nova 3 Outer Lens, Pack of 50 (NV3-724)
- Sundstrom Safety Masks & Respiratory Protection