Shop All Respirator Accessories
Sundstrom Safety
Head Harness, Single
Mfr # R01-2001
Zoro # G4913273
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With SR 100 Half Mask Respirator
- Includes Head Strap and Head Pad
- Accessory Type Single Head Harness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sundstrom Safety
- MFR # R01-2001
- Zoro # G4913273
- Country of Origin Sweden
- Category Respirator Accessories
Details
For Use With | SR 100 Half Mask Respirator |
Item | Single Head Harness |
Includes | Head Strap and Head Pad |
Accessory Type | Single Head Harness |
Description
Item Single Head Harness, For Use With SR 100 Half Mask Respirator, Includes Head Strap and Head Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATEWAY Gateway Safety StarLite Safety Glasses (460M)
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, XL, 1 PR (4060-XL (10))
- BROTHER Brother® P-Touch® TZe Extra Strength Labeling Tape, 1/4"W, Black on White (TZES211)
- DUNLOP Knee Boots, Size 15, 15" H, Black, Plain, PR (8990400)
- SUNDSTROM SAFETY Voice Amplifier (Small Talk ST2-SR)
- SUNDSTROM SAFETY Polycarbonate Visor (SR 366)
- SUNDSTROM SAFETY Respirator Storage Box, Hard Case (SR 230)
- SUNDSTROM SAFETY Membrane Valve Kit (R01-1204)
- SUNDSTROM SAFETY Mesh Head Harness (R01-1203)
- SUNDSTROM SAFETY Membrane Kit (R01-2004)
- HONEYWELL NORTH O-Ring, PK10 (80857A)
- Sundstrom Safety Respirator Accessories