Shop All PAPR Accessories
Sundstrom Safety
Harness, Universal Size
Mfr # SR 552
Zoro # G7816024
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester, Thermoplastic Elastomer (TPE)
- Size Universal
- Standards NIOSH Approved
- For Use With SR 500
- Includes Back Pack Harness with Waist Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sundstrom Safety
- MFR # SR 552
- Zoro # G7816024
- Country of Origin Sweden
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
Material | Polyester, Thermoplastic Elastomer (TPE) |
Item | Harness |
Standards | NIOSH Approved |
For Use With | SR 500 |
Includes | Back Pack Harness with Waist Belt |
Color | Black |
Series | SR 500 |
System Type | PAPR System |
Brand and Series | Sundstrom SR 500 |
Description
Harness, SR 500, For Use With SR 500, Polyester, Thermoplastic Elastomer (TPE)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SE-KURE Outdoor Convex Polycarb w/2 T Bkts, 18 (SCVI-26T-PC)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, Press. Sens. Vinyl .0045, Pk100 (DL42BP100)
- CARHARTT Force Relaxed Fit Lightweight Short-Sleeve Shirt, Black, Large, TLL (105292-N04LTLL)
- BULLARD Combination Cartridge/Filter, Threaded, CD, CL, HC, HF, OV, SD, HEPA, Magenta, Yellow, 6 PK (PAPRFC4)
- SUNDSTROM SAFETY Hood, Universal, White, For SR200, SR100 (SR 64)
- SUNDSTROM SAFETY PAPR Hood, PVC Coated Fabric, S/M (SR 520)
- SUNDSTROM SAFETY Filter, Threaded, Particulates, Magenta, 2 PK, NIOSH 42 CFR 84 (SR 710)
- SUNDSTROM SAFETY PAPR Hood, PVC Coated Fabric, M/L (SR 520)
- SUNDSTROM SAFETY Helmet, Universal, Blue (SR 580)
- SUNDSTROM SAFETY Welding Shield, Universal Size (R06-4008)
- ALLEGRO INDUSTRIES Hood Assembly, Tyvek(R) (9910-10)
- Sundstrom Safety Masks & Respiratory Protection