Shop All Reusable Respirators
Sundstrom Safety
Half Mask Respirator Kit, M/L
Mfr # H10-0014
Zoro # G6060171
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Respirator Connection Type Snap-in Gasket
- Cartridges Included Yes
- Color Blue
- Facepiece Material Silicone Rubber
- Configured For Cartridges, Filters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sundstrom Safety
- MFR # H10-0014
- Zoro # G6060171
- Country of Origin Sweden
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Respirator Connection Type | Snap-in Gasket |
Cartridges Included | Yes |
Color | Blue |
Facepiece Material | Silicone Rubber |
Configured For | Cartridges, Filters |
Disposable/ Reusable | Reusable |
Series | SR 100, SR 510 |
Typical Application | Concrete, Stone, Fracking, Foundry Work |
Includes | (1) P100 Filter, (10) Prefilter, Prefilter Holder, Cleaning Wipe, ID Tag, Storage Box |
Standards | FDA, NIOSH |
Head Harness Material | Elastic |
Item | Half Mask Respirator |
Mask Headstrap Type | Standard |
NIOSH Rating | P100 |
Number of Cartridges Included | 1 |
Number of Suspension Points | Single-Strap |
Description
Half Mask Respirator Kit, SR 100, SR 510 Series, M, Includes (1) P100 Filter, (10) Prefilter, Prefilter Holder, Cleaning Wipe, ID Tag, Storage Box, Facepiece Material Silicone Rubber, Head Harness Material Elastic, Respirator Connection Type Snap-In Gasket, Configured For Cartridges, Filters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM DRUM CONTAINER LABELS USED MHZW512PSP (MHZW512PSP)
- REEBOK Size 11-1/2 Men's Athletic High-Top Alloy Work Shoe, Blue (RB3400)
- 3M Versaflo Cleaning and Storage Kit, TR600 Ser. Versaflo PAPR (TR-653)
- 5.11 Performance Polo, SS, Gray, 2XL (71049)
- SUNDSTROM SAFETY Half Mask Respirator Kit, S/M (H10-0015)
- SUNDSTROM SAFETY Sundstrom™ SR200 Full Face Respirator, M/L (SR 200 PC)
- SUNDSTROM SAFETY Respirator Kit, DMP, M/L (H05-6821M)
- SUNDSTROM SAFETY Full Face Respirator Kit, Universal Size (H05-8521)
- SUNDSTROM SAFETY Sundstrom® Safety Silica Dust Respirator Kit SR 100, L/XL, 1 Each, (H10-0020)
- SUNDSTROM SAFETY Sundstrom™ SR 100 Half Mask Respirator, M/L (SR 100 M/L)
- MSA SAFETY MSA Advantage™ 420 Half Mask, S (10102182)
- Sundstrom Safety Masks & Respiratory Protection