Shop All Reusable Respirators
Sundstrom Safety
Full Face Respirator Kit, Universal Size
Mfr # H05-8521
Zoro # G8067087
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cartridges Included Mutli-Gas/Vapor
- Series SR 200
- Configured For Cartridges
- Facepiece Material Silicone
- Standards NIOSH 42 CFR Part 84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sundstrom Safety
- MFR # H05-8521
- Zoro # G8067087
- Country of Origin Sweden
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Cartridges Included | Mutli-Gas/Vapor |
Series | SR 200 |
Configured For | Cartridges |
Item | Full Face Respirator Kit |
Facepiece Material | Silicone |
Standards | NIOSH 42 CFR Part 84 |
Respirator Connection Type | Fixed |
Head Harness Material | Polyester Mesh |
Includes | (1) Chlorine (CL), Hydrogen Chloride (HC), Organic Vapor (OV), Sulfur Dioxide (SD) Cartridge, (1) Ammonia (AM), Methylamine (MA) Cartridge, (1) P100 Filter, (10) Prefilter, (1) Prefilter Holder, Cleaning Wipe, ID Tag |
Full Face Suspension Type | 6 pt |
NIOSH Rating | Ammonia (AM), Chlorine (CL), Hydrogen Chloride (HC), Methylamine (MA), Organic Vapor (OV), P100, Sulfur Dioxide (SD) |
Number of Suspension Points | 6 |
Number of Cartridges Included | 3 |
Description
Full Face Respirator Kit, SR 200 Series, M, Cartridges Included Yes, Includes (1) Chlorine (CL), Hydrogen Chloride (HC), Organic Vapor (OV), Sulfur Dioxide (SD) Cartridge, (1) Ammonia (AM), Methylamine (MA) Cartridge, (1) P100 Filter, (10) Prefilter, (1) Prefilter Holder, Cleaning Wipe, ID Tag, Facepiece Material Silicone, Respirator Connection Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Keep Out Tree Preservation Sign, Portrait (OS-NS-D-57-V-13859)
- MCR SAFETY Regular Weight Kevlar Cotton 18 Sleeve (9378KC)
- ULTRATECH Covered IBC Containment Unit, 365 gal Spill Capacity, Polyethylene (1162)
- HY-KO 1.25In Reflective Number 8, 10PK (B00371)
- SUNDSTROM SAFETY Sundstrom™ SR 100 Half Mask Respirator Kit, S/M (Pro Pack S/M)
- SUNDSTROM SAFETY Sundstrom™ SR200 Full Face Respirator Kit, M/L (Pro Pack SR 200)
- SUNDSTROM SAFETY Full Face Respirator Kit, P100, Universal (H10-0018)
- SUNDSTROM SAFETY Full Face Respirator Kit, Universal Size (H05-8621)
- SUNDSTROM SAFETY Sundstrom™ SR 100 Half Mask Respirator, M/L (SR 100 M/L)
- SUNDSTROM SAFETY Half Mask Respirator, L/XL Size, Black (H01-2821)
- 3M Medium Tekk Protection Paint Project Respirator (6211PA1-A)
- Sundstrom Safety Reusable Respirators