Shop All Supplied Air Systems
Sundstrom Safety
Full Face Mask, Universal Size
Mfr # SR 200 AIRLINE
Zoro # G8028955
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EN 14594:2005
- Size Universal
- For Use With Compressed Air
- Material Polycarbonate
- Includes Filter Cartridge Backup, Flow Meter, Mesh Head Harness, Control Valve, Warning Whistle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sundstrom Safety
- MFR # SR 200 AIRLINE
- Zoro # G8028955
- Country of Origin Sweden
- Category Supplied Air Systems
Dimensions
Size | Universal |
Headgear Size | Universal |
Details
Standards | EN 14594:2005 |
For Use With | Compressed Air |
Material | Polycarbonate |
Item | Full Face Mask |
Includes | Filter Cartridge Backup, Flow Meter, Mesh Head Harness, Control Valve, Warning Whistle |
Includes Escape Bottle | No |
Series | SR 200 Airline |
For IDLH | No |
Brand and Series | Sundstrom Safety SR 200 Airline |
Headgear Type | Full Facepiece |
Headgear Material | Silicone |
System Type | SAR Sytem |
Description
Full Face Mask, Includes Filter Cartridge Backup, Flow Meter, Mesh Head Harness, Control Valve, Warning Whistle, Full Facepiece, Headgear Size Universal, Sundstrom Safety SR 200 Airline
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Gloves, PR (S5CP-08-010)
- BRADY Pipe Marker, Adhesive, White, Argon, PK5, 7016-4-PK (7016-4-PK)
- NEVS GHS Label - Product Identifier Self-Laminating 1" x 2" (GHS-0009)
- GUARDIAN EQUIPMENT Bacteriostatic Additive, Replacement Bottle, 8 Oz. (G1540BA-R)
- ALLEGRO INDUSTRIES Filtration Panel (9873S)
- 3M Air Filter and Regulator Panel (256-02-00)
- ALLEGRO INDUSTRIES High Pressure Heater w/ belt (4000-20)
- ALLEGRO INDUSTRIES Ambient Air Pump, 8.3 AC, 115VAC (9821 OBAC)
- TRU-FLATE 3-In-1 Airline Manifold (41125)
- ALLEGRO INDUSTRIES Tyvek Hood Breathing Air Blower Resp Sys (9221-02A)
- AIR SYSTEMS INTL Filtration Panel (BB100-CO HANSEN)
- Sundstrom Safety Masks & Respiratory Protection