Shop All PAPR Accessories
Sundstrom Safety
Face Shield Helmet, Universal Size
Mfr # SR 582
Zoro # G7805883
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NIOSH Approved
- Material PET
- Size Universal
- For Use With SR 580
- Includes Protective Lens Tear Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sundstrom Safety
- MFR # SR 582
- Zoro # G7805883
- Country of Origin Sweden
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
Standards | NIOSH Approved |
Material | PET |
For Use With | SR 580 |
Item | Protection Film |
Includes | Protective Lens Tear Off |
Brand and Series | Sundstrom SR 580 |
Color | Clear |
Series | SR 580 |
Description
Protection Film, SR 580, For Use With SR 580, PET, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Cut Resistant Gloves, Stainless Steel Mesh, L, 1 PR (MGA515L)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 25mA (64580075)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (8AVH1)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, No Smoking No Pets Sign With Symbol, Portrait (OS-NS-D-710-V-14807)
- SUNDSTROM SAFETY Harness, Universal Size (SR 552)
- SUNDSTROM SAFETY Hood, Universal, White, For SR200, SR100 (SR 64)
- SUNDSTROM SAFETY Helmet, Universal, Blue (SR 580)
- SUNDSTROM SAFETY PAPR Hood, PVC Coated Fabric, S/M (SR 520)
- SUNDSTROM SAFETY Filter, Threaded, Particulates, Magenta, 2 PK, NIOSH 42 CFR 84 (SR 710)
- SUNDSTROM SAFETY Protect Film for Hood Visor, PK12 (SR 522)
- 3M Versaflo(TM) Double Bib Hood, PK10 (S-607-10)
- Sundstrom Safety Masks & Respiratory Protection