Shop All PAPR Accessories
Sundstrom Safety
Face Shield Helmet, Universal Size
Mfr # R06-0810
Zoro # G8462054
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- For Use With Mfr. No. SR 500
- Material PUR
- Standards NIOSH Approved
- System Type PAPR System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sundstrom Safety
- MFR # R06-0810
- Zoro # G8462054
- Country of Origin Sweden
- Category PAPR Accessories
Dimensions
Size | Universal |
Length | 35 7/16 in |
Details
For Use With | Mfr. No. SR 500 |
Material | PUR |
Standards | NIOSH Approved |
Item | Hose |
System Type | PAPR System |
Color | Black |
Description
Hose, For Use With Mfr. No. SR 500, 35 7/16 in Length, PUR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Aloe Sense, Aloe Coated Exam Gloves, 3.9 mil Palm, Nitrile, Powder-Free, S, 100 PK, Green (N961)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-68-498)
- CORDOVA MIG/TIG Welding Gloves, Cowhide Palm, XL, 12PK (8135XL)
- DUNLOP Shoe, Unisex, 10"H, Purofort, PR (LJ2HR42)
- SUNDSTROM SAFETY Face Shield Helmet, Universal Size (R06-0805)
- SUNDSTROM SAFETY PAPR Hood, Covers Neck/Shoulders (SR 530)
- SUNDSTROM SAFETY Face Seal for Hard Shell Hood (SR 546)
- SUNDSTROM SAFETY Welding Shield, Universal Size (SR 59009)
- SUNDSTROM SAFETY Welding Shield, Universal Size (T06-8011)
- SUNDSTROM SAFETY Helmet, Universal, Blue (SR 584/SR 580)
- MILLER ELECTRIC PAPR Belt, Material Nylon, 50" L, 1/8" W (264582)
- Sundstrom Safety PAPR Accessories