Shop All PAPR Accessories
Sundstrom Safety
Face Shield Helmet, Universal Size
Mfr # R06-0804
Zoro # G8381843
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NIOSH Approved
- For Use With SR 580
- Size Universal
- Material Rubber
- Includes Replacement Head Harness for SR 580 Head Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sundstrom Safety
- MFR # R06-0804
- Zoro # G8381843
- Country of Origin Sweden
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
Standards | NIOSH Approved |
Item | Harness |
For Use With | SR 580 |
Material | Rubber |
Includes | Replacement Head Harness for SR 580 Head Top |
Color | Black |
Series | SR 580 |
Brand and Series | Sundstrom SR 580 |
Description
Harness, SR 580, For Use With SR 580, Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (831C0036BY-12)
- MCR SAFETY Std Weight 16Oz 15 Loopout Terry, PK12 (9475M)
- MUCK BOOT CO Women's Arctic Sport II Ankle (AS2A903 M 090)
- PORTWEST Hi-Vis Neck Shade (HA16)
- SUNDSTROM SAFETY Protect Film for Hood Visor, PK12 (SR 522)
- SUNDSTROM SAFETY PAPR Hood, PVC Coated Fabric, S/M (SR 520)
- SUNDSTROM SAFETY Face Shield Helmet, Universal Size (R06-0808)
- SUNDSTROM SAFETY Welding Shield, Universal Size (T06-8011)
- SUNDSTROM SAFETY Filter, Threaded, Particulates, Magenta, 2 PK, NIOSH 42 CFR 84 (SR 710)
- SUNDSTROM SAFETY PAPR Battery, Lithium Ion, 3.6Ah (SR 502)
- 3M Hood Assembly, Standard, White (H-412)
- Sundstrom Safety Masks & Respiratory Protection