Shop All PAPR Accessories
Sundstrom Safety
Face Seal for Hard Shell Hood
Mfr # SR 546
Zoro # G4612352
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SR 540
- Includes Replacement Seal for SR 540
- Brand and Series Sundstrom SR 540
- Series SR 540
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sundstrom Safety
- MFR # SR 546
- Zoro # G4612352
- Country of Origin Sweden
- Category PAPR Accessories
Details
For Use With | SR 540 |
Item | Face Seal |
Includes | Replacement Seal for SR 540 |
Brand and Series | Sundstrom SR 540 |
Series | SR 540 |
Color | Black |
Color Code | Black |
Description
Face Seal, SR 540, For Use With SR 540
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Dielectric Overshoe, Size 12, PR (51508 12)
- NMC Stop Pedestrian Crossing Sign, 18" W, 24" H, Aluminum (TM172K)
- WEARWELL 3 ft. L x PVC Sponge, 3/8" Thick (451.38X2X3BK)
- MAGID DualHazard 70 oz FR 8812 Khaki Work Shirt (SBK70DHXL)
- SUNDSTROM SAFETY Welding Shield, Universal Size (T06-4009)
- SUNDSTROM SAFETY Welding Shield, Universal Size (R06-4008)
- SUNDSTROM SAFETY PAPR Hood, PVC Coated Fabric, S/M (SR 520)
- SUNDSTROM SAFETY Cartridge, Threaded, OV, SD, CL, HC, HF, Yellow, 2 PK, NIOSH 42 CFR 84 (SR 532)
- SUNDSTROM SAFETY PAPR Hood, Covers Neck/Shoulders (SR 530)
- SUNDSTROM SAFETY Protect Film for Hood Visor, PK12 (SR 522)
- 3M Head Suspension, 20 to 25-1/5" (M-150)
- Sundstrom Safety PAPR Accessories