Shop All Respirator Accessories
Sundstrom Safety
Compressed Air Supply Hose, 50 ft.
Mfr # SR 358
Zoro # G4570221
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Sundstrom Supplied Air Respirators and Compressed Air Filter
- Material Polyester, PVC
- Includes Couplings
- Standards EN 14594:2005
- Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sundstrom Safety
- MFR # SR 358
- Zoro # G4570221
- Country of Origin Sweden
- Category Respirator Accessories
Dimensions
Length | 50 ft |
Hose Inside Diameter | 9/16 in |
Details
Item | Compressed Air Supply Hose |
For Use With | Sundstrom Supplied Air Respirators and Compressed Air Filter |
Material | Polyester, PVC |
Includes | Couplings |
Standards | EN 14594:2005 |
System Type | SAR System |
Minimum Operating Temperature | 14 Degrees F |
Hose Color | Green |
Maximum Pressure | 101 psi |
Maximum Operating Temperature | 131 Degrees F |
Description
Compressed Air Supply Hose, 50 ft Hose Length, SAR System, Includes Couplings, 101 psi Maximum Pressure, EN 14594:2005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Vented Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Fits Hat Size 6 1/2 to 8, White (BC86010000)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-22131 (TCSL2-22131)
- CONDOR First Aid Sign, 14" W, 10" H, 0.032" Thick, 485Y38 (485Y38)
- 3M Self Retracting Lifeline, 50 ft, SS (3400135)
- SUNDSTROM SAFETY Head Harness, Cradle (R01-2002)
- SUNDSTROM SAFETY Polycarbonate Visor (SR 366)
- SUNDSTROM SAFETY Respirator Storage Bag, Soft Sided (SR 339)
- SUNDSTROM SAFETY Respirator Storage Box, Hard Case (SR 230)
- SUNDSTROM SAFETY Quantitative Fit Test Adapter (SR 328)
- SUNDSTROM SAFETY Voice Amplifier (Small Talk ST2-SR)
- AVON PROTECTION Faceform, For C50 (72601-53)
- Sundstrom Safety Masks & Respiratory Protection