Shop All Respirator Accessories
This Product is Discontinued
Sundstrom Safety
Compressed Air Supply Hose, 100 ft. (Discontinued)
Mfr # SR 359
Zoro # G4562546
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Sundstrom Supplied Air Respirators and Compressed Air Filter
- Includes Couplings
- Length 30 m 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sundstrom Safety
- MFR # SR 359
- Zoro # G4562546
- Country of Origin Sweden
- Category Respirator Accessories
Dimensions
Length | 30 m 100 ft |
Details
Item | Compressed Air Supply Hose |
For Use With | Sundstrom Supplied Air Respirators and Compressed Air Filter |
Includes | Couplings |
Description
Compressed Air Supply Hose, Includes Couplings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.