Shop All Respirator Accessories
Sundstrom Safety
Compressed Air Supply Hose, 100 ft.
Mfr # SR 358
Zoro # G4537477
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Sundstrom Supplied Air Respirators and Compressed Air Filter
- Length 30 m 100 ft
- Includes Couplings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sundstrom Safety
- MFR # SR 358
- Zoro # G4537477
- Country of Origin Sweden
- Category Respirator Accessories
Dimensions
Length | 30 m 100 ft |
Details
Item | Compressed Air Supply Hose |
For Use With | Sundstrom Supplied Air Respirators and Compressed Air Filter |
Includes | Couplings |
Description
Compressed Air Supply Hose, Includes Couplings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZOSXL)
- SIGNMISSION Reserved Stroller Parking With Graphic Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22985 (A-1218-22985)
- ANSELL Supreno, Nitrile Exam Gloves, 5.5 mil Palm, Nitrile, Powder-Free, XXL, 500 PK, Violet Blue (SEC-375-XXL)
- NMC Electrical Marker, 220 Volts, Pk25 (JL22005O)
- SUNDSTROM SAFETY Polycarbonate Visor (SR 366)
- SUNDSTROM SAFETY Quantitative Fit Test Adapter (SR 328)
- SUNDSTROM SAFETY Pre-Filter Holder, Universal Size, PK5 (R01-0605)
- SUNDSTROM SAFETY Membrane Valve Kit (R01-1204)
- SUNDSTROM SAFETY Filter Adapter (SR 280-3)
- SUNDSTROM SAFETY Voice Amplifier (Small Talk ST2-SR)
- 2W INTERNATIONAL Full Face Respirator Bag, Red (FM-7440RD)
- Sundstrom Safety Masks & Respiratory Protection