Shop All Cartridges And Filters
Sundstrom Safety
Cartridge, OV, SD, CL, HC, HF, Yellow, 4 PK, NIOSH 42 CFR 84
Mfr # SR 232
Zoro # G4210491
original price:
$116.99
33% off
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Sundstrom Respirators
- Color Code Yellow
- Respirator Cartridge Type Air Purifying Respirator
- Respirator Connection Type Push to Connect
- NIOSH Rating Chlorine (CL), Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Organic Vapor (OV), Sulfur Dioxide (SD)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sundstrom Safety
- MFR # SR 232
- Zoro # G4210491
- Country of Origin Sweden
- Category Cartridges And Filters
Details
Item | Cartridge |
For Use With | Sundstrom Respirators |
Color Code | Yellow |
Respirator Cartridge Type | Air Purifying Respirator |
Respirator Connection Type | Push to Connect |
NIOSH Rating | Chlorine (CL), Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Organic Vapor (OV), Sulfur Dioxide (SD) |
Typical Application | Chlorine, Hydrogen Chloride, Hydrogen Flouride, Organic Vapor, Sulfur Dioxide |
Standards | NIOSH 42 CFR 84 |
Description
Cartridge, NIOSH Rating Chlorine (CL), Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Organic Vapor (OV), Sulfur Dioxide (SD), Yellow, Compatible with Brand and Series Sundstrom SR 510, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Push to Connect, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK DIAMOND Spill Pallet, 61 gal Spill Capacity, 6 Drum, 3000 lb., Polyethylene (5115-BD)
- GVS-RPB RPB Safety Blast Suit, XL (07-755-XL)
- BOLLE SAFETY Rx Safety Glass Kit, For 46FT22 (40173)
- HONEYWELL NORTH Honeywell VeriShield„¢ Di-Electric Earmuff, Hard Hat Attachment, NRR 27 (1035202-VS)
- SUNDSTROM SAFETY Filter, P100, Magenta, 5 PK, NIOSH 42 CFR 84 (SR 510)
- SUNDSTROM SAFETY Prefilter, White, 80 PK, NIOSH Approved (SR 221)
- SUNDSTROM SAFETY Cartridge, OV, Black, 4 PK, NIOSH 42 CFR 84 (SR 218-6)
- SUNDSTROM SAFETY Cartridge, AM, MA, Green, 4 PK, NIOSH 42 CFR 84 (SR 229)
- SUNDSTROM SAFETY Cartridge, CL, HC, SD, FM, White, 4 PK, NIOSH 42 CFR 84 (SR 231)
- AIR SYSTEMS INTL Charcoal D-Filter Element (BB30-D)
- AIR SYSTEMS INTL Compressor Intake Filter (BAC-20F-1)
- Sundstrom Safety Cartridges And Filters