Shop All Cartridges And Filters
Sundstrom Safety
Cartridge, OV, Black, 4 PK, NIOSH 42 CFR 84
Mfr # SR 218-6
Zoro # G4711147
original price:
$137.43
27% off
new price: $99.99
/pk 4, $25.00/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Sundstrom Respirators
- Color Code Black
- Respirator Cartridge Type Air Purifying Respirator
- Respirator Connection Type Push to Connect
- NIOSH Rating Organic Vapor (OV)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sundstrom Safety
- MFR # SR 218-6
- Zoro # G4711147
- Country of Origin Sweden
- Category Cartridges And Filters
Details
Item | Cartridge |
For Use With | Sundstrom Respirators |
Color Code | Black |
Respirator Cartridge Type | Air Purifying Respirator |
Respirator Connection Type | Push to Connect |
NIOSH Rating | Organic Vapor (OV) |
Typical Application | Spray Painting |
Standards | NIOSH 42 CFR 84 |
Description
Cartridge, NIOSH Rating Organic Vapor (OV), Black, Compatible with Brand and Series Sundstrom SR 510, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Push to Connect, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC SAFETY PRODUCTS NITRILE BLACK LIGHTNING XXL 90/BX (LGBL-XXL)
- PIP Split Leather Palm, Bk/Red Striped, L, PK12 (84-7532/L)
- STI Bopper Stopper, Lock weather spring cover (STI-6518)
- ENPAC Drum Spill Platform Cart Handle, Black (5206-BK)
- SUNDSTROM SAFETY Cartridge, OV, SD, CL, HC, HF, Yellow, 4 PK, NIOSH 42 CFR 84 (SR 232)
- SUNDSTROM SAFETY Cartridge, AM, MA, Green, 4 PK, NIOSH 42 CFR 84 (SR 229)
- SUNDSTROM SAFETY Prefilter, White, 80 PK, NIOSH Approved (SR 221)
- SUNDSTROM SAFETY Cartridge, CL, HC, SD, FM, White, 4 PK, NIOSH 42 CFR 84 (SR 231)
- SUNDSTROM SAFETY Filter, P100, Magenta, 5 PK, NIOSH 42 CFR 84 (SR 510)
- 3M Combination Cartridge/Filter, Snap On/Off, NIOSH, Magenta, White, 5 PK, NIOSH (TR-6320N)
- 3M P100 Particulate Filter, 2Bag, 2PK (50051131070009)
- Sundstrom Safety Cartridges And Filters