Shop All Cartridges And Filters
Sundstrom Safety
Cartridge, CL, HC, SD, FM, White, 4 PK, NIOSH 42 CFR 84
Mfr # SR 231
Zoro # G4721157
product price: $96.69
/pk 4, $24.17/ea
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Sundstrom Respirators
- Color Code White
- Respirator Cartridge Type Air Purifying Respirator
- Respirator Connection Type Push to Connect
- NIOSH Rating Chlorine (CL), Formaldehyde (FM), Hydrogen Chloride (HC), Sulfur Dioxide (SD)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sundstrom Safety
- MFR # SR 231
- Zoro # G4721157
- Country of Origin Sweden
- Category Cartridges And Filters
Details
Item | Cartridge |
For Use With | Sundstrom Respirators |
Color Code | White |
Respirator Cartridge Type | Air Purifying Respirator |
Respirator Connection Type | Push to Connect |
NIOSH Rating | Chlorine (CL), Formaldehyde (FM), Hydrogen Chloride (HC), Sulfur Dioxide (SD) |
Typical Application | Chlorine, Formaldehyde, Hydrogen Chloride, Sulfur Dioxide |
Standards | NIOSH 42 CFR 84 |
Description
Cartridge, NIOSH Rating Chlorine (CL), Formaldehyde (FM), Hydrogen Chloride (HC), Sulfur Dioxide (SD), White, Compatible with Brand and Series Sundstrom SR 510, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Push to Connect, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE STAR Honeywell Serial Cable, 10'L (CBL-020-300-C00)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Yellow (10034020)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 105)
- AMANO Amano Black Ribbon for TCX and PIX Series (CE-315151)
- SUNDSTROM SAFETY Cartridge, AM, MA, Green, 4 PK, NIOSH 42 CFR 84 (SR 229)
- SUNDSTROM SAFETY Filter, P100, Magenta, 5 PK, NIOSH 42 CFR 84 (SR 510)
- SUNDSTROM SAFETY Cartridge, OV, SD, CL, HC, HF, Yellow, 4 PK, NIOSH 42 CFR 84 (SR 232)
- SUNDSTROM SAFETY Cartridge, OV, Black, 4 PK, NIOSH 42 CFR 84 (SR 218-6)
- SUNDSTROM SAFETY Prefilter, White, 80 PK, NIOSH Approved (SR 221)
- DEVILBISS Qc3 Filter/Desiccant Cartridge Replacement (DEV130524)
- HONEYWELL Honeywell North P100 Filter Cartridge, 1 Pair (7580P100B)
- Sundstrom Safety Masks & Respiratory Protection