Shop All Chips, Pretzels and Popcorn
Sunchips
Snacks, PK 30
Mfr # FRI49932
Zoro # G609575616
product price: $39.29
/pk 30, $1.31/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Potato Chips
- Package Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunchips
- MFR # FRI49932
- Zoro # G609575616
- UPC # 028400480635
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Item Height | 9 7/8 in |
Item Length | 15 7/8 in |
Item Width | 11 3/8 in |
Item Size | 1.5 oz |
Details
Item | Potato Chips |
Product Type | Potato Chips |
Items per Pack | 30 |
Package Type | Bag |
Description
Potato Chips, Product Type Potato Chips, Flavor French Onion, Garden Salsa, Harvest Cheddar, Original, Items per Pack 30, Pack Size 45 oz, Item Height 9 7/8 in, Item Size 1.5 oz, Item Width 11 3/8 in, Item Length 15 7/8 in, Package Type Bag, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Vest, 2 Pocket, Hunter Green, V65, SM (23293)
- BLODGETT Motor100-115/200-230V, 1/3Hp For - Part# Bl15596 (BL15596)
- DE CECCO De Cecco No. 7 Linguine 5lbs Bag, PK4 (VSA8007)
- SILVER KING Leg (Pk/2) (42735S)
- SUNCHIPS Sun Chips Whole Grain Original Chips 1 oz. Bag, PK104 (11151)
- SUNCHIPS Sunchips Garden Salsa 1.5 oz., PK64 (44428)
- SUNCHIPS Variety Mix, Assorted Flavors, 1.5 oz Bags, PK30 PK (67652)
- SUNCHIPS Sun Chips Whole Grain Harvest Cheddar Chips 1.5 oz. Bag, PK64 (44427)
- FROSTLINE Pumpkin Spice Soft Serve Mix, PK4 (D455-A9000)
- SHULTZ Pretzels, Peanut Butter, Tub, 1.5 oz (3598)
- DOTS PRETZELS Dot's Pretzels Cinnamon Sugar Pretzels 16 oz Bagged (9007)
- Sunchips Snacks & Sweets