Shop All Slatwall Accessory Kits
This Product is Discontinued
Suncast
Workbench Slatwall Acc Kit, 9 Pieces (Discontinued)
Mfr # HSWBK
Zoro # G8999566
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black; Gray
- Material Steel
- Finish Powder Coated
- Number of Hooks 3
- Construction welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suncast
- MFR # HSWBK
- Zoro # G8999566
- UPC # 044365018362
- Country of Origin United States
- Category Slatwall Accessory Kits
Details
Item | Slatwall Accessory Kit |
Color | Black; Gray |
Material | Steel |
Finish | Powder Coated |
Number of Hooks | 3 |
Construction | welded |
Assembled | Yes |
Hole Shape | Slatwall |
Includes | 13 in Magnetic Tool Holder, 8 x 12 in Basket, Paper Towel Holder, Screwdriver Rack, Tilt Bin Storage with (6) Bins, Tilt Bin Storage with (9) Bins |
Description
Slatwall Accessory Kit, Steel, Powder Coated, Black; Gray, Mounting Type Hanging, Number of Hooks 3, Includes 13 in Magnetic Tool Holder, 8 x 12 in Basket, Paper Towel Holder, Screwdriver Rack, Tilt Bin Storage with (6) Bins, Tilt Bin Storage with (9) Bins
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.