Suncast

White UV-Resistant Resin Adirondack Chair with 8.5 Gallons of Storage


product price: $280.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide superior comfort to guests with this Suncast white UV-resistant resin Adirondack chair with 8.5 gallons of storage. This chair boasts a classic white color with a wood grain style design that will elevate any atmosphere. It includes a storage compartment underneath the chair that is perfect for storing and protecting cushions blankets and other furniture equipment. It is a quick solution for storing cushions during bad weather or at the end of the day keeping them looking vibrant and new!This chair is also UV resistant. It protects the white color from fading and keeps the chair looking brand new. Constructed of multi-wall resin this chair is durable and stable providing your business with long-lasting use. It even has an outstanding 375 lb. capacity. This chair's smooth material makes it easy to wipe off and clean providing a pristine environment from guest to guest. It is the perfect chair for elevating any patio lawn deck or resort!Overall Dimensions:Length: 32 1/2''Width: 30''Height: 38 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.