Shop All Lawn & Garden Hose Reels
Suncast
Wall Mount Hose Reel, 15 in. dia
Mfr # CPLWMS200
Zoro # G0461679
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Storage Type Wall Mounted Hose Reel
- Construction Polypropylene
- Color Taupe
- Hose Cap. 3/4-In. I.D. 150 ft
- Cart Height 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # CPLWMS200
- Zoro # G0461679
- UPC # 044365019611
- Country of Origin United States
- Category Lawn & Garden Hose Reels
Dimensions
Cart Height | 19 in |
Reel Dia. | 15 in |
Reel Width | 15 in |
Overall Length | 16 1/2 in |
Swivel Inlet Size | 1 in |
Overall Dimensions | 16 1/2 in L x 22 1/2 in W x 18 in H |
Overall Width | 22 1/2 in |
Mount Hole Diameter | 3/8 in |
Overall Height | 18 in |
Swivel Inlet Thread Size | 3/4 in - 11 1/2 |
Swivel Outlet Size | 1 in |
Reel Diameter | 15 in |
Swivel Outlet Thread Size | 3/4 in - 11 1/2 |
Leader Hose Length | 6 ft |
Mount Base Width | 22 1/2 in |
Mount Base Height | 2 in |
Description
Garden Hose Reel, Garden Hoses, Hose Capacity 200 ft (5/8 in I.D.), Maximum Operating Pressure 150 psi, Reel Material Resin, Reel Color Tan, Hose Reel Type Wall Mount Hose Reel, Includes Hose No, Mounting Location Wall, Overall Height 18 in, Overall Length 16 1/2 in, Overall Width 22 1/2 in, Includes Gooseneck No, Enclosed No, Swivel Outlet Gender Male, Swivel Outlet Size 1 in, Swivel Outlet Thread Size 3/4 in - 11 1/2, Swivel Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Deluxe Wheel Height Adjuster 285-361 (285-361)
- FLASH FURNITURE 2PK Black-Gold Metal Indoor-Outdoor Chair - Bistro (2-CH-61200-18-BQ-GG)
- RESCUE Fly Trap 0.51 oz (FTA-DB18)
- PDQ Cable Dog 30' Xxlarge (Q683000099)
- SUNCAST Garden Hose Reel, Wall Mount, 15 in, Resin (SWA100)
- SUNCAST Garden Hose Reel, Wall Mount, 15 in, Resin (STA125B)
- SUNCAST Garden Hose Reel, Free Standing, Resin (CPLSFB2122)
- SUNCAST HOSE CART W/GUIDE 225' (CPLSMT200WDJ)
- SUNCAST Garden Hose Reel, Free Standing, 15 in (PW100)
- SUNCAST Free Standing Hose Reel, Resin, 11 In.Dia. (PHH100D)
- SUNCAST Garden Hose Hanger, Resin, 6 1/2 in W (HH150)
- Suncast Lawn & Garden Hose Reels