Shop All Trash Cans
Suncast
Trash Hideaway GHW1732 23 Gallon Brown Outdoor Waste Container with Wicker Pattern
Mfr # 911GHW1732
Zoro # G511519210
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # 911GHW1732
- Zoro # G511519210
- Country of Origin China
- Category Trash Cans
Description
Stylishly conceal trash or recycling items with this Suncast Trash Hideaway GHW1732 23 gallon brown outdoor waste container with wicker pattern! This container's decorative style and durable all-weather resin construction makes it ideal for use on patios decks and in other outdoor areas. It features an attractive wicker- and wood-like design and dark brown java color so that it won't detract from the beauty of natural surroundings and complements your existing outdoor furniture.Perfect for concealing trash or recycling items and keeping critters out this refuse container features a latching lid to help keep your outdoor area tidy and sanitary. Its design includes a solid bottom panel to promote the container's stability in a variety of weather conditions.Exterior Dimensions:Width: 17''Depth: 17''Height: 31 1/2''Interior Dimensions:Width: 13''Depth: 13''Height: 27''Capacity: 23 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLITZ 34OZ LIQ Flitz Polish (LQ04535)
- NILFISK/ADVANCE BAG 10-PACK - 152B DuraVac (56704181)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 46 in, Heavy-Duty, 11 microns, Clear, 250 PK (VALH4048N12)
- RUBBERMAID COMMERCIAL 32 Gal Trash Can Lid, Yellow, Plastic (FG263100YEL)
- SUNCAST Trash Hideaway 39 gal Peppercorn Resin Trash Can Lid Included (GH3900)
- SUNCAST TRASH RECPTCL RESIN 30G (GH1732J)
- RUBBERMAID COMMERCIAL 23 gal Square Trash Can, Beige, Open Top, Plastic (FG356988BEIG)
- SAFCO 4 gal Rectangular Wastebasket, Black, 12-1/4" Dia, Step-On, Plastic (9710BL)
- SIMPLEHUMAN 106 gal Step can, Grey, Plastic (CW1391)
- SAFCO 3 qt Round Round Mesh Wastebaskets, Black, Steel (SAF9716BL)
- BOARDWALK 44 gal Round Cylinder Trash Can, Gray, Open Top, Plastic (3485199)
- Suncast Trash Cans