Shop All Trash Cans
Suncast
Trash Hideaway GH1732C 23 Gallon Dark Gray Outdoor Waste Container
Mfr # 911GH1732C
Zoro # G011519277
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # 911GH1732C
- Zoro # G011519277
- Country of Origin China
- Category Trash Cans
Description
Stylishly conceal trash or recycling items with this Suncast Trash Hideaway GH1732C 23 gallon dark dray outdoor waste container! This container's decorative style and durable all-weather resin construction makes it ideal for use on patios decks and in other outdoor areas. It features an attractive wood-like design and dark gray cyberspace color so that it won't detract from the beauty of natural surroundings and complements your existing outdoor furniture.Perfect for concealing trash or recycling items and keeping critters out this refuse container features a latching lid to help keep your outdoor area tidy and sanitary. Its design includes a solid bottom panel to promote the container's stability in a variety of weather conditions.Exterior Dimensions:Width: 17''Depth: 17''Height: 31 1/2''Interior Dimensions:Width: 13 1/4''Depth: 13 1/2''Height: 26 3/4''Capacity: 23 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSEHOLD ESSENTIALS Clothesline Spreader Alu (286)
- REV-A-SHELF Trash Can, Black, Plastic (RV-35-18-52)
- MAKITA Handheld Vacuum, 18 V, Cordless (XLC07SY1)
- TRIMACO 12 x 12 in. Cotton Rags - White (1815554)
- SUNCAST TRASH RECPTCL RESIN 30G (GH1732J)
- SUNCAST Trash Hideaway 39 gal Peppercorn Resin Trash Can Lid Included (GH3900)
- BSC PREFERRED Corrugated Trash Can with Waste Logo - 50 Gallon, 10PK (CRR50W)
- RUBBERMAID COMMERCIAL 16 gal Square Trash Can, Silver Metallic, 14 3/4 in Dia, Open Top, Steel, Rigid Plastic (FGSC14EPLSM)
- COMMERCIAL ZONE PRODUCTS 45 gal Hexagon Trash Can, Beige (737202)
- BOTRON CO 7 gal Trash Can, Black, Conductive Polypropylene (B17157)
- RUBBERMAID COMMERCIAL 13 gal Rectangular Prism Trash Can, Beige, Top Door, Polyethylene (1883459)
- Suncast Trash Cans