Suncast

Suncast V748 4 ft. TOOL HANGER- Pack of 6


product price: $128.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Size: 48" W x 5-1/4" D x 4-1/2" H.
  • Color: Light taupe.
  • Extra deep.
  • Tilt back hook.
  • Durable 1 piece resin design.
  • Easy to mount to 16" or 24" stud centers.
  • Interlocking - end design allows two parts to mount to one stud for continuous placement.
  • Can hang long-handled tools in 4' space.
  • Holds up to 120 lbs.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.