Shop All Trash Can Lids
Suncast
Suncast TCU55GLIDD 55 Gallon Black Round Trash Can Lid
Mfr # 911TCU55GLID
Zoro # G711510536
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suncast
- MFR # 911TCU55GLID
- Zoro # G711510536
- Country of Origin United States
- Category Trash Can Lids
Description
Keep your trash and yard waste covered with this Suncast TCU55GLIDD 55 gallon black round trash can lid. This is an essential accessory for minimizing odors and keeping debris from falling into your commercial trash can. Its tiered design ensures that water and liquid drains off making it perfect for outdoor use by reducing mess and standing water around your establishment. Regardless of whether used with a recycling can trash can or large bulk storage container this trash can lid is sure to keep its contents covered!With a pair of integrated handles this lid makes it easier than ever to close and lock the lid onto its can. The snap-on lid fits tightly to ensure the can's contents won't fall out or come into contact with airborne contaminants providing your facility with safe disposal and transport from one destination to the next. This durable trash container lid also features a heavy-duty resin construction in order to resist dents rust or peeling with continuous use. Use this lid with your compatible Suncast 55 gallon trash can.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 50 Lb. Box Recycled Cut Rags, Mixed Colors (670226)
- DELTA Zura Tissue Holder (774500-BL)
- TANIS Tube and Pipe Brush, 5 1/2 in L Handle, 1 1/2 in L Brush, Tan, Stainless steel, 7 in L Overall (05028)
- FRONT 9 RESTORATION F9 Groundskeeper Cleaner Gallon (F9GK-C)
- RUBBERMAID COMMERCIAL Dome Top Dometop Lid, Sable (FG3975M2SBLE)
- RUBBERMAID COMMERCIAL 120 gal Flat Trash Can Top, 30 in W/Dia, Black, Plastic, 0 Openings (FG9W7200BLA)
- RUBBERMAID COMMERCIAL 10 gal Flat Trash Can Lid, 16 in W/Dia, White, Resin, 0 Openings (FG260900WHT)
- BRONCO 20 Gal Trash Can Lid, Red (84102105)
- VESTIL Trash Can Lid, 23.5 in W/Dia, Black, Steel (TRASH-TOP-DD-BK-3PK)
- RUBBERMAID COMMERCIAL Rubbermaid® Flat Lid For 10 Gal. Brute Container, White - FG260900WHT (FG260900WHT)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Black, Resin, 0 Openings (1867532)
- Suncast Trash Can Lids