No Product Image Available

Suncast

Suncast TCU44GY 44 Gallon Gray Round Trash Can


product price: $63.65
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep your trash yard waste or recyclables securely in place with this Suncast TCU44GY 44 gallon gray round trash can. Made of injection molded heavy-duty polyethylene it features superior puncture resistance helping it to withstand daily use indoors and outside in commercial environments. Designed to be up to 66% stronger than other cans this trash can features cold-impact construction helping it to withstand impact even in cold environments. Whether accidentally dropped during emptying or from the bed of a truck during winter this can is up to the challenge.A convenient bag holding cinch on each handle helps to manage heavy loads keeping your can liner safely in place. The gray coloring helps to signal that this can may be used for recycling and it's great for creating a color-coded system in your disposal area. Two built-in rounded handles provide comfortable lifting and are reinforced to handle your heavy loads. Featuring extra-large venting channels this design allows air flow around and below the bag reducing the required force of trash bag removal. The reinforced base minimizes the impact from dragging the can by up to 76% meaning you don't have to worry about holes or leaks. This heavy-duty durable trash container features a HDPE resin professional-grade construction that resists dents and does not fade warp or crack with continuous use.Overall Dimensions:Capacity: 44 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.