Shop All Trash Can Lids
Suncast
Suncast TCNLID01BKD Black Slim Double Flip Rectangular Trash Can Lid
Mfr # 911TCNLIDBKD
Zoro # G611510490
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # 911TCNLIDBKD
- Zoro # G611510490
- Country of Origin United States
- Category Trash Can Lids
Description
Set up a space for easy trash disposal with the help of this Suncast TCNLID01BKD black slim double flip trash can lid. This lid has double flaps that conceal trash while also allowing for quick and easy disposal. Use this lid with a compatible slim trash can sold separately and you can easily snap it on and off for easy bag insertion and removal. When paired with the can this lid helps keep your trash concealed so that you can maintain a neat presentation for your establishment.Made of durable resin this lid stands up to long-lasting use so you can continually dispose of items and keep your space clean. It's compact in order to attach to slim cans for out-of-the-way placement allowing you to save space and keep your disposal area out of the way of foot traffic. With a neutral black color it will match the compatible can for an unobtrusive yet convenient addition to your establishment. It's perfect for both indoor and outdoor use so it can be placed in your dining area patio area or any a variety of other spaces. It's also simple to wipe clean! Help to provide sanitary and convenient disposal for your guests so you can maintain a neat establishment with the help of this lid!Overall Dimensions:Length: 20 3/8''Width: 11 7/8''Height: 3 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAY NINE Degreaser, 5 Gal Pail, Liquid, Clear Orange (22705)
- KIMBERLY-CLARK PROFESSIONAL Anti-Viral, 3 Ply Facial Tissue, 12 Boxes, 55 Sheets per Box (21286)
- MINT-X 60 gal Rodent-Repellent Recycled Trash Bags, 38 in x 58 in, Super Heavy-Duty, 1.7 mil, Black, 100 Pk (MX3858STB)
- SAN JAMAR Dispenser, Singlefold Towel, White (T1800WH)
- RUBBERMAID COMMERCIAL 32 gal Funnel Trash Can Lid, 22 1/4 in W/Dia, Gray, Plastic, 1 Openings (FG354300GRAY)
- RUBBERMAID COMMERCIAL Slim Jim Bottle/Can Recycling Top, 11.3" W/Dia, Blue (RCP269288BE)
- BSC PREFERRED Rubbermaid Brute Flat Trash Can Lid - 10 Gallon, Green (H-1855G)
- GLOBAL EQUIPMENT Plastic Trash Can Lid - 55 Gallon Green (XDW-L55GN)
- BRONCO 10 Gal Trash Can Lid, Pink (84101126)
- RUBBERMAID COMMERCIAL Flat Top Lid for 20 gal Round BRUTE Containers, 19.88" diameter, Gray (FG261960GRAY)
- CARLISLE FOODSERVICE Rnd Waste Food Cntnr Lid, 10 gal., Prp, Package Quantity 6, Purple, HDPE (34101189)
- Suncast Trash Can Lids