Shop All Trash Cans
Suncast
Suncast TCNH2030 23 Gallon Gray Slim Rectangular Trash Can with Handles
Mfr # 911TCNH2030
Zoro # G911510497
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # 911TCNH2030
- Zoro # G911510497
- Country of Origin United States
- Category Trash Cans
Description
Set up a space for easy trash disposal with the help of this Suncast TCNH2030 23 gallon gray slim trash can with handles. Made of durable heavy-duty blow-molded HDPE resin this trash can is resistant to rusting chipping denting and bending so it stands up to long-lasting use. When paired with a compatible lid sold separately this can helps keep your trash concealed so that you can maintain a neat presentation for your establishment. It has a foot assist that you can step on to hold it flat on the ground while you remove liners making the process of taking out the trash extra efficient. This can also contains extra-large air channels to make liner removal even easier by preventing heavy air pockets. This trash can includes handles for easy transportation as well as bag cinches that keep your liners in place without the need for a knot for a neat professional presentation.Thanks to the compact design of this slim trash can it's able to occupy tight places in order to save you space and stay out of the way of foot traffic. With a neutral gray color this can is an unobtrusive yet convenient addition to your establishment. It can also be used as a part of a color-coordinated system in your kitchen! It's perfect for both indoor and outdoor use so it can be placed in your dining area patio area or anywhere else in your establishment. It's also simple to wipe clean! Help to provide sanitary and convenient trash disposal for your guests so you can maintain a neat establishment with the help of this slim trash can.Overall Dimensions:Length: 22''Width: 11''Height: 30''Capacity: 23 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 6-2/3" Brush LengthTube and Valve Brush (53542)
- ATRIX High Capacity ESD Safe HEPA Vacuum (HCVAC7H-ESD)
- PREMIER 3X7 Row Zpro Wire Brsh Nylon Ar10203 (10203)
- GLAD 13 gal Trash Bags, 0.72 mil (18 Micron), White (CLO79157)
- SUNCAST Trash Hideaway 39 gal Peppercorn Resin Trash Can Lid Included (GH3900)
- SUNCAST TRASH RECPTCL RESIN 30G (GH1732J)
- PINPOINT Fire-Resistant Wastebasket Rectangular Fiberglass 7 gal Beige (PI188600)
- SIMPLEHUMAN 10 L Step Can, Brushed, Stainless Steel (CW1898)
- RUBBERMAID COMMERCIAL 55 gal Trash Can, Blue (RUB355CBLU)
- CARLISLE FOODSERVICE 23 gal Rectangular Trash Can, Gray, LLDPE (34202323)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, White, 22 in Dia, Open Top, Polyethylene (FG263200WHT)
- Suncast Trash Cans