No Product Image Available

Suncast

Suncast TCN2030BK 23 Gallon Black Slim Rectangular Trash Can


product price: $46.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Set up a space for easy trash disposal with the help of this Suncast TCN2030BK 23 gallon black slim trash can. Made of durable heavy-duty blow-molded HDPE resin this trash can is resistant to rusting chipping denting and bending so it stands up to long-lasting use. When paired with a compatible lid sold separately this can helps keep your trash concealed so that you can maintain a neat presentation for your establishment. It has a foot assist that you can step on to hold it flat on the ground while you remove liners making the process of taking out the trash extra efficient. This can also contains extra-large air channels to make liner removal even easier by preventing heavy air pockets.Thanks to the compact design of this slim trash can it's able to occupy tight places in order to save you space and stay out of the way of foot traffic. With a neutral black color this can is an unobtrusive yet convenient addition to your establishment. It can also be used as a part of a color-coordinated system in your kitchen! It's perfect for both indoor and outdoor use so it can be placed in your dining area patio area or anywhere else in your establishment. It's also simple to wipe clean! Help to provide sanitary and convenient trash disposal for your guests so you can maintain a neat establishment with the help of this slim trash can!Overall Dimensions:Length: 20''Width: 11''Height: 30''Capacity: 23 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.