Shop All Ice Scrapers
Suncast
Suncast SSD7500 8 in. Deluxe Ice Chop & Scraper
Mfr # 628604
Zoro # G103718472
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # 628604
- Zoro # G103718472
- Country of Origin United States
- Category Ice Scrapers
Description
Suncast Corporation manufactures home and outdoor storage products in the United States. It offers resin sheds, deck boxes, hose reels, and patio accessories, as well as garden products. Suncast Corporation was founded in 1984 and is based in Batavia, Illinois. Accessories and products to assist in organizing gardens and back yards. Includes lockers, sheds, and storage bins. Features
- Size - 8 in.
- Deluxe Ice Chopper/Scraper.
- Tempered Galvanized Steel Beveled Blade.
- Unique Poly Cover Bonds To Shaft.
- 1.25 in. Diameter Smooth Resin Handle With D Grip 56 in.
- Overall Length.
- Dimension - 1.41 x 56 x 8 in.
- Item Weight - 5.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX Mesh Zippered Bag, 5 x 13 Inches, Clear with Red Trim, Pack of 10 PK (2018754)
- LOGO BRANDS San Francisco 49ers Stadium Seat (627-80)
- DESIGN TOSCANO Forever in Our Hearts Memorial Cat Statue (QL593932)
- NATIONAL HARDWARE Gate Spring Blk 11 In (N165-498)
- SUNCAST 7" Ice Chopper/Snow Scraper with D-Grip Handle (SSD5500)
- RUGG 21 in. Ice Scraper/Snowbrush (SC5022)
- WESTWARD 7" Steel Ice Scraper with 48" Wood Handle (6YU41)
- TORO Ccr Scraper Bar Kit (38263)
- WESTWARD 7" Steel Ice Chopper/Scraper with 39" Wood Handle (12U483)
- GOODYEAR 9-1/2" Dual Edge Ice Scraper (GY3093)
- SNOW JOE 7" Steel Ice Scraper with 39" Poly Handle (SJEG700)
- Suncast Ice Scrapers