Shop All Shears, Pruners & Loppers
Suncast
Suncast SS400 Metal Stake For Edging; 4 Pack
Mfr # 765578
Zoro # G304039406
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # 765578
- Zoro # G304039406
- Country of Origin United States
- Category Shears, Pruners & Loppers
Description
Suncast Corporation manufactures home and outdoor storage products in the United States. It offers resin sheds, deck boxes, hose reels, and patio accessories, as well as garden products. Suncast Corporation was founded in 1984 and is based in Batavia, Illinois. Accessories and products to assist in organizing gardens and back yards. Includes lockers, sheds, and storage bins. Features
- 4 Pack.
- Metal Stake.
- For Edging 0.62 in. Width.
- 14 Gauge Metal Stakes.
- Securely Hold Lawn Edging In Ground.
- Dimension - 13.75 x 5 x 0.5 in.
- Item Weight - 0.6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Battery Asm - Repl (725-05089)
- SCEPTER Military Water Canister, 5-gal, Green (05177)
- TERRA KING 70 lb. Commercial Push Spreader (45-0563)
- FIMCO Replacement Manifolds (5275516)
- CORONA TOOLS Corona CRNHS3911 Quality Tools Hedge Shear (CRNHS3911)
- JAMESON 16" Tri-Cut Saw Blade (3 pk) (SB-16TE-3PK)
- GARDENCARE Micro Trimmer Bypass Shear Length 153mm (GA604899)
- MASTER GARDNER Master Gardner 703 Contractor Grade Steel Fabric Pin - 75 Pack (184817)
- SURTEK Forged Hand Pruning Shears 6 (T27)
- GARDENCARE Ultra Deluxe Thinning Shear 75 in Long with Wishbone Spring (GA146664)
- MILWAUKEE TOOL M18 FUEL 10 in. Pole Saw with QUIK-LOK Attachment Capability (Tool Only) (2825-20PS)
- Suncast Lawn & Garden Tools