Shop All Trash Can Lids
Suncast
Suncast RMTT150LID Black 1.5 Cubic Yard Tilt Truck / Trash Cart Hinged Lid
Mfr # 911RMTT150LD
Zoro # G811510726
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suncast
- MFR # 911RMTT150LD
- Zoro # G811510726
- Country of Origin United States
- Category Trash Can Lids
Description
Keep your heaviest loads secure as you transport them with the help of this Suncast RMTT150LID black 1.5 cubic yard tilt truck / trash cart lid. This tilt truck lid covers your compatible trash cart sold separately as you accomplish difficult transporting tasks. It's easy to access the inside of your trash cart by lifting the hinged portion of this lid while otherwise keeping odors concealed when the cart is covered.Made of durable roto-molded MDPE this tilt truck lid is resistant to rusting chipping bending and denting to serve you with long-lasting use. Its surface is also smooth for easy cleaning. The design of this lid prevents accidents like spills or dropping large items. This tilt truck lid is perfect for use with trash carts in your commercial and industrial environments to secure heavy loads during transport.Overall Dimensions:Length: 86''Width: 44 5/8''Height: 6 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM LineVacer ULPA 10 qt. Backpack Vacuum w/ High Filtration Tool Kit (100280)
- BETCO Symplicity In-Sync Dishwashing Detergent - Ready-To-Use Liquid (18510400)
- TOUGH GUY Tank Brush, Poly, Replacement Brush Head (48LZ53)
- OSBORN Economy Small Cleaning Brush, 0008311300 (0008311300)
- RUBBERMAID COMMERCIAL 32 gal Dome with Push Door Trash Can Lid, 22 3/4 in W/Dia, Red, Resin, 1 Openings (FG263788RED)
- RUBBERMAID COMMERCIAL 20 gal Flat Trash Can Lid, 20 in W/Dia, Blue, Resin, 0 Openings (1779731)
- RUBBERMAID COMMERCIAL 55 Gal Trash Can Lid, Gray, Plastic (FG265788GRAY)
- RUBBERMAID COMMERCIAL 10 gal Flat Trash Can Lid, 16 in W/Dia, Gray, Resin, 0 Openings (FG260900GRAY)
- GLOBAL INDUSTRIAL Dolly for 20, 32, 44, 55 Gallon Trash Container (240466BK)
- RUBBERMAID COMMERCIAL Swing Top Lid, 16 in W/Dia, Beige, Plastic (FG268988BEIG)
- GLOBAL INDUSTRIAL 55 Gallon Plastic Trash Can Dome Lid, Gray (641435GY)
- Suncast Trash Can Lids